TP24I - Trademaster Wallplate 2G Blank Strap MT Iv

Legrand-Pass & Seymour

  • $2.89 (Each)
  • $2.89 (Each)

  • $289.09 (Per 100)

  • $578.18 (Per 200)
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
TP24I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP24-I
Description
Trademaster Wallplate 2G Blank Strap MT Iv
Trademaster Plate 2GANG Blank Strap Mount Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275018 / 0785007275018 / 00785007275018
Weight per unit
0.1356 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.89 (Each)
Carton
$2.89 (Each)
Standard Packaging
$578.18 (Per 200)
Resources
Images
 
 
TP24I - Small Image
 
TP24I - Large Image
Brochures
 
 
TP24I - Brochure
Other Links
 
 
TP24I - Other
 
TP24I - Other
 
TP24I - Other
 
TP24I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Trademaster PLT 2G Blank Strap MT I
extra long description
P&S TP24I TRADEMASTER PLT 2G BLANK
Description
TRADEMASTER WALLPLATE 2G BLANK STRAP MT IV
Long Description
Trademaster Plate 2gang Blank Strap Mount Ivory
Special Features
Standard size plastic smooth wall plate
Construction
Plastic
Additional Information
indoor/outdoor
Indoor
cutout
Blank
Wall Plate Type
Blank
Mounting Type
Strap Mounted
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP24-I
GTIN
00785007275018
UPC
785007275018
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1356
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP24I.
Jump To:

Cross Referenced

These items are similar to TP24I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJ24V Eaton Wiring Devices 00032664579585
TP24I Legrand Pass & Seymour 00785007275018
N2122 Bryant Electric n/a
NP23I Bryant Electric 00883778102967
2137V Eaton Wiring Devices 00032664420368
2137V-BOX Eaton Wiring Devices 00032664315404
5137V Eaton Wiring Devices n/a
5137V-BOX Eaton Wiring Devices 00032664458804
NP24I Hubbell Wiring Device-Kellems 00883778103285
80725-I Leviton 00078477494509
80734-I Leviton 00078477978771
86025 Leviton 00078477440001
86034 Leviton 00078477780374
81520 Morris 00601986815208
92122 Mulberry 00095327921220
92152 Mulberry 00095327921527
SP23I Legrand Pass & Seymour 00785007681727
SP24I Legrand Pass & Seymour 00785007186741
TP23-I Legrand Pass & Seymour 00785007274936
75-6902 Philmore n/a

* All prices subject to change.

Begin Live Chat