TM8L0CAT0RW - 500W Home Locator Switch WH

Legrand-Pass & Seymour

  • $59.80 (Each)
  • $59.80 (Each)

  • $598.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TM8L0CAT0RW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM8LOCATOR-W
Description
500W Home Locator Switch WH
Emergency Decorator Home Locator Switch, 500 Watts, 15A, 120vac
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007277524 / 0785007277524 / 00785007277524
Weight per unit
0.315 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.80 (Each)
Standard Packaging
$598.00 (Per 10)
Resources
Images
 
 
TM8L0CAT0RW - Small Image
 
TM8L0CAT0RW - Large Image
 
TM8L0CAT0RW - Video
Brochures
 
 
TM8L0CAT0RW - Brochure
Other Links
 
 
TM8L0CAT0RW - Other
 
TM8L0CAT0RW - Other
 
TM8L0CAT0RW - Other
Features
Wire Size
10-14Awg
Voltage Rating
125
amperage rating
15
Poles
2
Number of Wires
3
Wattage
500
Material
Thermoplastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5"
Descriptions
Product Type
500W Home Locator Switch WH
Description
500W HOME LOCATOR SWITCH WH
extra long description
P&S TM8LOCATORW 500W HOME LOCATOR S
Long Description
Emergency Decorator Home Locator Switch, 500 Watts, 15A, 120VAC
Features
Decorator Style
Special Features
On/off switch with normal paddle operation, locator function flashes the outdoor light, green led illuminates, red led indicates emergency
Additional Information
media
Yes
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
TM8LOCATOR-W
GTIN
00785007277524
UPC
785007277524
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Home Locator Switch
Trade Size
Amperage
15.0
Packaging
Weight per each
0.315
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
standard
UL, CULUS, UL 498
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of TM8L0CAT0RW.
Jump To:

Similar Items

Similar items are close alternatives to TM8L0CAT0RW, though they may not be 100% alike.

500W HOME LOCATOR SWITCH IV
  • MFR Part #: TM8LOCATORI
  • GTIN: 00785007277531
  • Manufacturer: Legrand-Pass & Seymour
500W HOME LOCATOR SWITCH LA
  • MFR Part #: TM8LOCATORLA
  • GTIN: 00785007277548
  • Manufacturer: Legrand-Pass & Seymour

* All prices subject to change.

false