TM874BK - Radiant Switch 4W 15A 120/277V BK

Legrand-Pass & Seymour

  • $14.11 (Each)
  • $14.11 (Each)

  • $1,411.11 (Per 100)

In-Stock: 400 available at other locations ( find a store with stock)
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
TM874BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM874-BK
Description
Radiant Switch 4W 15A 120/277V BK
For Your Largest or Most Open Spaces, A Radiant Registered 4-Way Switch Enables Control Of A Single Light or Fixture From Three or More Separate Locations (Working In Conjunction With 3-Way Switches). Perfect For Basements or Multi-Level Rooms. Part Of The Radiant Collection, It Features Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007845037 / 0785007845037 / 00785007845037
Weight per unit
0.2694 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.11 (Each)
Carton
$14.11 (Each)
Standard Packaging
$1,411.11 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
400
Resources
Images
 
 
TM874BK - Small Image
 
TM874BK - Large Image
 
TM874BK - Large Image
 
TM874BK - Large Image
 
TM874BK - Large Image
 
TM874BK - Large Image
 
TM874BK - Large Image
Other Links
 
 
TM874BK - Other
 
TM874BK - Other
 
TM874BK - Other
 
TM874BK - Other
 
TM874BK - Other
 
TM874BK - Other
 
TM874BK - Other
Attachments
 
 
TM874BK - Specification Sheet
Brochures
 
 
TM874BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Gang
1
Insulation
Bare
Material
Thermoplastic
Number Of Gangs
1.0
Poles
4-Way
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
SATIN
Dimensions and Weight
Size
6.25"
Thickness
2"
Descriptions
Description
RADIANT SWITCH 4W 15A 120/277V BK
Extra Long Description
PAS TM874BK RADIANT SWITCH 4W 15A 1
Features
Decorator Style
Long Description
For your largest or most open spaces, a radiant Registered 4-Way Switch enables control of a single light or fixture from three or more separate locations (working in conjunction with 3-Way Switches). Perfect for basements or multi-level rooms. Part of the radiant Collection, it features clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Product Type
Radiant Switch 4W 15A 120/277V BK
Special Features
Designer style satin finish rocker, push wire 14awg, narrow back body
Additional Information
Contact Rating
15 Amp, 120/125 VAC
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120 VAC
Load Type
Xenon, Halogen, LED, Incandescent, Universal, Fluorescent, CFL
Mounting Type
Wall Box
Number Of Switches
1.0
Orientation
Vertical
Switch Type
Paddle
Throw Type
Single Throw
Voltage
120 VAC, 125 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM874-BK
GTIN
00785007845037
UPC
785007845037
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2694
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
CULUS, UL 20
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TM874BK.
Jump To:

Similar Items

Similar items are close alternatives to TM874BK, though they may not be 100% alike.

Cross Referenced

These items are similar to TM874BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSD415BK Bryant Electric 00883778101472
7504BK Eaton Wiring Devices 00032664644689
7504BKBOX GENERAL ELECTRIC n/a
HBL2124BK Hubbell Wiring Device-Kellems n/a
5604-2E Leviton 00078477882771
CA-4PS-BL Lutron Electronics 00784276016315
TM874BK Legrand Pass & Seymour 00785007845037

* All prices subject to change.

Begin Live Chat