TM826USBW - 3.1 Usb+Duplex 15A WH

Legrand-Pass & Seymour

  • $21.71 (Each)
  • $21.71 (Each)

  • $1,085.50 (Per 50)

In-Stock: 5 available locally (Marshall, TX) (change location)
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
TM826USBW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM826USBW
Description
3.1 Usb+Duplex 15A WH
Usb + Duplex Outlet, White, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 Awg Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 In Length, 1.35 In Width, 4.18 In Height, 0.3100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007127652 / 00785007127652
Weight per unit
0.305 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.71 (Each)
Standard Packaging
$1,085.50 (Per 50)
Stock Availability
Marshall
5 (Check another store)
Longview
9
All Stores
1,482
Resources
Images
 
 
TM826USBW - Large Image
 
TM826USBW - Large Image
 
TM826USBW - Large Image
 
TM826USBW - Large Image
 
TM826USBW - Large Image
 
TM826USBW - Large Image
 
TM826USBW - Large Image
 
TM826USBW - Large Image
 
TM826USBW - Small Image
 
TM826USBW - Large Image
 
TM826USBW - Small Image
 
TM826USBW - Video
Brochures
 
 
TM826USBW - Brochure
Other Links
 
 
TM826USBW - Other
 
TM826USBW - Other
 
TM826USBW - Other
 
TM826USBW - Other
 
TM826USBW - Other
 
TM826USBW - Other
 
TM826USBW - Other
 
TM826USBW - Other
 
TM826USBW - Other
 
TM826USBW - Other
 
TM826USBW - Other
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
125 V
Current Rating
15 A
Material
Nylon (Back Body);Polycarbonate (Face)
Wire Size
#14 to #10 AWG
Number of Gangs
1.0
Poles
2
Number of Wires
3
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Length
1.693 in
Width
1.35 in
Height
4.18 in
Descriptions
Product Type
USB + Duplex Outlet
Long Description
USB + Duplex Outlet, White, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 AWG Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 in Length, 1.35 in Width, 4.18 in Height, 0.3100 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) USB charging solutions let you charge more of your devices without the need for bulky AC adapters.
Short Description
15 A, 125 V, USB Chargers with Duplex Tamper-Resistant Outlets, White
Description
3.1 USB+DUPLEX 15A WH
extra long description
P&S TM826USBW 3.1 USB + DUPLEX 15A
Additional Information
Standards Met
ETL and cULus Listed;RoHS Compliant;NEC Standard
package quantity
1 ct
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+60 °C
media
Yes
Voltage
5.0 V
Mounting Type
Box
indoor/outdoor
Indoor
Wall Plate Included
NO
Outlet Type
USB-Charging, Tamper-Resistant
Dielectric Strength
Withstands 1500V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM826USBW
GTIN
00785007127652
UPC
785007127652
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.3100 lb
Weight per each
0.305
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential
nema rating
15A
environmental conditions
95% (relative humidity, non-condensing)
standard
UL, CSA, CSA, CULUS, ROHS, ROHS, UL, UL94 V2 (for device cover) 5V (for device body and frame), RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,482

Location search:

* All prices subject to change.

Begin Live Chat