SS710 - Smooth 302SS 2G Power Outlet 1.5625"

Legrand-Pass & Seymour

  • $19.83 (Each)
  • $19.83 (Each)

  • $3,966.00 (Per 200)

In-Stock: 1 available locally (Lafayette, LA) (change location)
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
SS710
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS710
Description
Smooth 302SS 2G Power Outlet 1.5625"
Wall Plate, 2 Gang, 7 In;1.5938 In (Hole Dia.), 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.2100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007136197 / 0785007136197 / 00785007136197
Weight per unit
0.2055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.83 (Each)
Standard Packaging
$3,966.00 (Per 200)
Stock Availability
Lafayette
1 (Check another store)
Alexandria
1
All Stores
659
Resources
Images
 
 
SS710 - Small Image
 
SS710 - Large Image
 
SS710 - Large Image
Brochures
 
 
SS710 - Brochure
Other Links
 
 
SS710 - Other
 
SS710 - Other
 
SS710 - Other
 
SS710 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
302/304 Stainless Steel
insulation
Bare
Material, Color, and Finish
Color
Silver
Finish
Brushed
Dimensions and Weight
Thickness
0.032 in
Size
7"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 7 in;1.5938 in (Hole Dia.), 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.2100 lb
Features
Two Gang Power Outlet Receptacle Opening, 1.5938" hole for 1.5625" diameter device - 2 mtg. holes, Smooth 302/304 Metal
Short Description
2 Gang, Wall Mount, Wall Plate, Silver, Power Outlet, 2.1563 Opening
Special Features
Custom Punched With Over 300 Opening Style
extra long description
P&S SS710 SMOOTH 302SS 2G POWER OUT
Description
SMOOTH 302SS 2G POWER OUTLET 1.5625"
Additional Information
dimensions
7 in;1.5938 in (Hole Dia.)
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;CSA Certified
Made in USA
yes
indoor/outdoor
Indoor
cutout
Power Outlet
Wall Plate Type
Round, Outlet
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SS710
GTIN
00785007136197
UPC
785007136197
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight
0.2100 lb
Weight per each
0.2055
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential
standard
cULus, CSA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SS710.
Jump To:

Cross Referenced

These items are similar to SS710 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S749 Hubbell Wiring Device-Kellems n/a
SS710 Legrand Pass & Seymour 00785007136197

* All prices subject to change.

Begin Live Chat