SS08 - Smooth 302SS 1G 1 Duplex Jumbo

Legrand-Pass & Seymour

  • $6.53 (Each)
  • $6.53 (Each)

  • $1,306.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SS08
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SSO8
Description
Smooth 302SS 1G 1 Duplex Jumbo
Duplex Receptacle Wall Plate, 1-Gang, 302/304 Stainless Steel
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007136807 / 0785007136807 / 00785007136807
Weight per unit
0.1799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.53 (Each)
Standard Packaging
$1,306.00 (Per 200)
Resources
Images
 
 
SS08 - Small Image
 
SS08 - Large Image
 
SS08 - Video
Brochures
 
 
SS08 - Brochure
Other Links
 
 
SS08 - Other
 
SS08 - Other
 
SS08 - Other
 
SS08 - Other
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Thickness
0.032
Size
7.8 in
Descriptions
Product Type
Smooth 302SS 1G 1 Duplex Jumbo
extra long description
P&S SSO8 SMOOTH 302SS 1G 1 DUPLEX J
Description
SMOOTH 302SS 1G 1 DUPLEX JUMBO
Long Description
Duplex Receptacle Wall Plate, 1-Gang, 302/304 Stainless Steel
Special Features
Stainless steel,oversize
Additional Information
media
Yes
Wall Plate Type
Duplex Receptacle
indoor/outdoor
Indoor
cutout
Receptacle
orientation
Vertical
Mounting Type
Box Mounted
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SSO8
GTIN
00785007136807
UPC
785007136807
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1799
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
standard
cULus, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of SS08.
Jump To:

Cross Referenced

These items are similar to SS08 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
93801 GENERAL ELECTRIC n/a
SSO8 Legrand Pass & Seymour 00785007136807
There were no add-on items found for SS08.

* All prices subject to change.

false