SPJ262LA - Smooth Wallplate JR Jumbo 2G Splex La

Legrand-Pass & Seymour

  • $1.22 (Each)
  • $1.22 (Each)

  • $121.69 (Per 100)

  • $146.03 (Per 120)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SPJ262LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ262LA
Description
Smooth Wallplate JR Jumbo 2G Splex La
Smooth Wall Plate, Junior-Jumbo 2-Gang Decorator
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007418910 / 0785007418910 / 00785007418910
Weight per unit
0.1227 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.22 (Each)
Carton
$1.22 (Each)
Standard Packaging
$146.03 (Per 120)
Resources
Images
 
 
SPJ262LA - Small Image
 
SPJ262LA - Large Image
Brochures
 
 
SPJ262LA - Brochure
Other Links
 
 
SPJ262LA - Other
 
SPJ262LA - Other
 
SPJ262LA - Other
 
SPJ262LA - Other
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
extra long description
P&S SPJ262LA JR JUMBO SMOOTH WP 2G
Product Type
JR Jumbo Smooth WP 2G Splex La
Long Description
Smooth Wall Plate, Junior-Jumbo 2-Gang Decorator
Special Features
Standard size plastic smooth wall plate
Construction
Plastic
Description
SMOOTH WALLPLATE JR JUMBO 2G SPLEX LA
Additional Information
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
SPJ262LA
GTIN
00785007418910
UPC
785007418910
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.1227
Carton
1
Package
120
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of SPJ262LA.
Jump To:

Cross Referenced

These items are similar to SPJ262LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2052LA Eaton Wiring Devices n/a
PJ262A Eaton Wiring Devices 00032664627149
8832M-LA Enerlites 00883951411114
8832M-BR Enerlites 00883951413774
8832M-A Enerlites 00883951211950
PJ262A GENERAL ELECTRIC n/a
NPJ262LA Hubbell Wiring Device-Kellems 00883778118203
NPJ262AL Hubbell Wiring Device-Kellems 00883778106828
80609 Leviton 00078477492505
80609-T Leviton 00078477276716
PJ262-A Leviton 00078477957912
81773 Morris 00601986817738
SPJ262 Legrand Pass & Seymour 00785007418903
SPJ262LA Legrand Pass & Seymour 00785007418910

* All prices subject to change.