SP84W - Smooth Wallplate 4G Duplex WH

Legrand-Pass & Seymour

  • $25.86 (Each)
  • $25.86 (Each)

  • $2,586.00 (Per 100)
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
SP84W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP84-W
Description
Smooth Wallplate 4G Duplex WH
Duplex Receptacle Wall Plate, 4-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007187786 / 0785007187786 / 00785007187786
Weight per unit
0.1922 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.86 (Each)
Standard Packaging
$2,586.00 (Per 100)
Resources
Images
 
 
SP84W - Small Image
 
SP84W - Large Image
 
SP84W - Video
Brochures
 
 
SP84W - Brochure
Other Links
 
 
SP84W - Other
 
SP84W - Other
 
SP84W - Other
 
SP84W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5"
Thickness
0.07
Descriptions
Product Type
Smooth WP 4G Duplex WH
extra long description
P&S SP84W SMOOTH WP 4G DUPLEX WH
Description
SMOOTH WALLPLATE 4G DUPLEX WH
Long Description
Duplex Receptacle Wall Plate, 4-Gang
Special Features
Standard size plastic smooth wall plate
Construction
Plastic
Additional Information
media
Yes
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
Wall Plate Type
Outlet
cutout
Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP84-W
GTIN
00785007187786
UPC
785007187786
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Wall Plate
Packaging
Weight per each
0.1922
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP84W.
Jump To:

Cross Referenced

These items are similar to SP84W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP84W Bryant Electric 00883778102332
8824-W Enerlites 00883951210472
NP84W GENERAL ELECTRIC n/a
88041 Leviton 00078477779675
81441 Morris 00601986814416
SP84W Legrand Pass & Seymour 00785007187786
TP84-W Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat