SP3I - Plastic Wallplate 3G 3 Toggle W/Out Line Iv

Legrand-Pass & Seymour

  • $2.52 (Each)
  • $2.52 (Each)

  • $252.21 (Per 100)

  • $378.32 (Per 150)

In-Stock: 14 available at other locations ( find a store with stock)
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
SP3I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP3-I
Description
Plastic Wallplate 3G 3 Toggle W/Out Line Iv
Toggle Switch Wall Plate, 3-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680249 / 0785007680249 / 00785007680249
Weight per unit
0.1597 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.52 (Each)
Carton
$2.52 (Each)
Standard Packaging
$378.32 (Per 150)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
SP3I - Small Image
 
SP3I - Large Image
 
SP3I - Video
Other Links
 
 
SP3I - Other
 
SP3I - Other
 
SP3I - Other
 
SP3I - Other
Attachments
 
 
SP3I - Specification Sheet
Brochures
 
 
SP3I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
3
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5"
Thickness
0.07
Descriptions
Construction
Plastic
Description
PLATE PLASTIC 3G 3TOG W/OUT LINE IV
Extra Long Description
PAS SP3I PLATE PLASTIC 3G 3TOG W/OU
Features
Toggle Switch Wall Plate, 3-Gang
Long Description
Toggle Switch Wall Plate, 3-Gang
Product Type
Plate Plastic 3G 3TOG W/Out Line Iv
Special Features
Standard size plastic smooth wall plate
Additional Information
Cutout
Toggle
Indoor/Outdoor
Indoor
Media
Yes
Mounting Type
Strap Mounted
Orientation
Vertical
Wall Plate Type
Toggle Switch
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP3-I
GTIN
00785007680249
UPC
785007680249
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1597
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
UL, CSA, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Granbury
14 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of SP3I.
Jump To:

Similar Items

Similar items are close alternatives to SP3I, though they may not be 100% alike.

Cross Referenced

These items are similar to SP3I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP3I Bryant Electric 00883778101762
N2173 Bryant Electric n/a
2141V Eaton Wiring Devices 00032664316302
5141V Eaton Wiring Devices n/a
5141V-BOX Eaton Wiring Devices 00032664493201
2141V2141V-BOX Eaton Wiring Devices n/a
8813-I Enerlites 00883951210250
P3I Hubbell Wiring Device-Kellems 00883778312434
86011 Leviton 00078477151389
80711-I Leviton 00078477493700
81030 Morris 00601986810302
92073 Mulberry 00095327920735
SP3I Legrand Pass & Seymour 00785007680249
TP3-I Legrand Pass & Seymour 00785007274172

* All prices subject to change.

Begin Live Chat