SP33LA - Smooth Wallplate 3G Blank Box MT La

Legrand-Pass & Seymour

  • $12.14 (Each)
  • $12.14 (Each)

  • $182.10 (Per 15)

  • $1,821.00 (Per 150)
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
SP33LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP33-LA
Description
Smooth Wallplate 3G Blank Box MT La
Smooth Wall Plate 3-Gang Blank Box Mount
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007045246 / 0785007045246 / 00785007045246
Weight per unit
0.1707 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.14 (Each)
Carton
$182.10 (Per 15)
Standard Packaging
$1,821.00 (Per 150)
Resources
Images
 
 
SP33LA - Small Image
 
SP33LA - Large Image
Brochures
 
 
SP33LA - Brochure
Other Links
 
 
SP33LA - Other
 
SP33LA - Other
 
SP33LA - Other
 
SP33LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
3-Gang Blank Box Mounted La
extra long description
P&S SP33LA 3-GANG BLANK BOX MOUNTED
Description
SMOOTH WALLPLATE 3G BLANK BOX MT LA
Long Description
Smooth Wall Plate 3-Gang Blank Box Mount
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Construction
Plastic
Additional Information
Wall Plate Type
Blank
Mounting Type
Box Mounted
indoor/outdoor
Indoor
cutout
Blank
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP33-LA
GTIN
00785007045246
UPC
785007045246
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Wall Plate
Packaging
Weight per each
0.1707
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP33LA.
Jump To:

Cross Referenced

These items are similar to SP33LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP33AL GENERAL ELECTRIC n/a
SP33LA Legrand Pass & Seymour 00785007045246

* All prices subject to change.

Begin Live Chat