SP33I - Smooth Wallplate 3G Blank Box MT Iv

Legrand-Pass & Seymour

  • $10.28 (Each)
  • $10.28 (Each)

  • $154.26 (Per 15)

  • $1,028.38 (Per 100)

  • $1,542.57 (Per 150)
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
SP33I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP33-I
Description
Smooth Wallplate 3G Blank Box MT Iv
Smooth Wall Plate 3-Gang Blank Box Mount
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007186949 / 0785007186949 / 00785007186949
Weight per unit
0.1707 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.28 (Each)
Carton
$154.26 (Per 15)
Standard Packaging
$1,542.57 (Per 150)
Resources
Images
 
 
SP33I - Small Image
 
SP33I - Large Image
Brochures
 
 
SP33I - Brochure
Other Links
 
 
SP33I - Other
 
SP33I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth Wall Plate 3G BLNK Box MT Iv
Long Description
Smooth Wall Plate 3-Gang Blank Box Mount
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
extra long description
P&S SP33I SMOOTH WALL PLATE 3G BLNK
Description
SMOOTH WALLPLATE 3G BLANK BOX MT IV
Additional Information
cutout
Blank
Wall Plate Type
Blank
Mounting Type
Exposed Screws
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP33-I
GTIN
00785007186949
UPC
785007186949
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1707
Carton
15
Package
150
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP33I.
Jump To:

Cross Referenced

These items are similar to SP33I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP33I Hubbell Wiring Device-Kellems 00883778103049
80735-I Leviton 00078477978788
80735I Leviton n/a
SP33I Legrand Pass & Seymour 00785007186949
NP33I GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat