SP2I - Plastic Wallplate 2G 2 Toggle W/Out Line Iv

Legrand-Pass & Seymour

  • $1.54 (Each)
  • $1.54 (Each)

  • $30.74 (Per 20)

  • $153.72 (Per 100)

  • $307.44 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SP2I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP2-I
Description
Plastic Wallplate 2G 2 Toggle W/Out Line Iv
Smooth Wall Plate 2-Gang 2-Toggle
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007681550 / 0785007681550 / 00785007681550
Weight per unit
0.1061 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.54 (Each)
Carton
$30.74 (Per 20)
Standard Packaging
$307.44 (Per 200)
Resources
Images
 
 
SP2I - Small Image
 
SP2I - Large Image
Brochures
 
 
SP2I - Brochure
Other Links
 
 
SP2I - Other
 
SP2I - Other
 
SP2I - Other
 
SP2I - Other
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate Plastic 2G 2TOG W/Out Line Iv
Description
PLATE PLASTIC 2G 2TOG W/OUT LINE IV
extra long description
P&S SP2I PLATE PLASTIC 2G 2TOG W/OU
Long Description
Smooth Wall Plate 2-Gang 2-toggle
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP2-I
GTIN
00785007681550
UPC
785007681550
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1061
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of SP2I.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SP2I.

Plastic Wallplate 2G 2 Toggle W/Out Line Iv
  • Our Part #: P2I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($30.74)
P2I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SP2I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2139V Eaton Wiring Devices 00032664316005
86009 Leviton 00078477151235
SP2-I Legrand Pass & Seymour 00785007681550
NP2I Bryant Electric 00883778101687
5139V Eaton Wiring Devices 00032664421167
5139V-BOX Eaton Wiring Devices 00032664342103
8812-I Enerlites 00883951210229
80709-I Leviton 00078477493601
81020 Morris 00601986810203
TP2-I Legrand Pass & Seymour 00785007274103
N2172 Bryant Electric n/a
92072 Mulberry 00095327920728

* All prices subject to change.