SP264LA - Plastic Wallplate 4G 4SPLEX W/Out Line La

Legrand-Pass & Seymour

  • $3.46 (Each)
  • $3.46 (Each)

  • $345.66 (Per 100)
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
SP264LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP264-LA
Description
Plastic Wallplate 4G 4SPLEX W/Out Line La
Plate Plastic 4-Gang Sierraplex Without Line
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007682649 / 0785007682649 / 00785007682649
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.46 (Each)
Carton
$3.46 (Each)
Standard Packaging
$345.66 (Per 100)
Resources
Images
 
 
SP264LA - Small Image
 
SP264LA - Large Image
Brochures
 
 
SP264LA - Brochure
Other Links
 
 
SP264LA - Other
 
SP264LA - Other
 
SP264LA - Other
 
SP264LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate Plastic 4G 4SPLEX W/Out Line La
extra long description
P&S SP264LA PLATE PLASTIC 4G 4SPLEX
Long Description
Plate Plastic 4-Gang Sierraplex Without Line
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Description
PLASTIC WALLPLATE 4G 4SPLEX W/OUT LINE LA
Additional Information
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP264-LA
GTIN
00785007682649
UPC
785007682649
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.175
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP264LA.
Jump To:

Cross Referenced

These items are similar to SP264LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2164LA Eaton Wiring Devices n/a
2164LA-BOX Eaton Wiring Devices 00032664582806
80412-T Leviton 00078477276617
SP264LA Legrand Pass & Seymour 00785007682649
NPJ264LA Bryant Electric 00883778118241
PJ264LA Eaton Wiring Devices 00032664579752
NP264AL Hubbell Wiring Device-Kellems 00883778102684
NP264LA Hubbell Wiring Device-Kellems 00883778118234
PJ264-T Leviton 00078477277430
81143 Morris 00601986811439
TP264LA Legrand Pass & Seymour 00785007275650
2164A Eaton Wiring Devices 00032664542220

* All prices subject to change.

Begin Live Chat