SP263I - Plastic Wallplate 3G 3SPLEX W/Out Line Iv

Legrand-Pass & Seymour

  • $2.32 (Each)
  • $2.32 (Each)

  • $232.24 (Per 100)

  • $348.36 (Per 150)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SP263I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP263-I
Description
Plastic Wallplate 3G 3SPLEX W/Out Line Iv
Plate Plastic 3-Gang Sierraplex Without Line
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680096 / 0785007680096 / 00785007680096
Weight per unit
0.1331 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.32 (Each)
Carton
$2.32 (Each)
Standard Packaging
$348.36 (Per 150)
Resources
Images
 
 
SP263I - Small Image
 
SP263I - Large Image
Brochures
 
 
SP263I - Brochure
Other Links
 
 
SP263I - Other
 
SP263I - Other
 
SP263I - Other
 
SP263I - Other
Features
Number of Gangs
3
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate Plastic 3G 3SPLEX W/Out Line I
extra long description
P&S SP263I PLATE PLASTIC 3G 3SPLEX
Description
PLASTIC WALLPLATE 3G 3SPLEX W/OUT LINE IV
Long Description
Plate Plastic 3-Gang Sierraplex Without Line
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
orientation
Vertical
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP263-I
GTIN
00785007680096
UPC
785007680096
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1331
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
standard
CSA, UL, CSA, UL514
You must have an account to view stock levels
These alternate items can be purchased instead of SP263I.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SP263I.

Plastic Wallplate 3G 3SPLEX W/Out Line Iv
  • Our Part #: P263I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 15 ($34.84)
P263I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SP263I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2163V Eaton Wiring Devices 00032664242823
2163V-BOX Eaton Wiring Devices 00032664319907
8833-I Enerlites 00883951210618
NP263I Hubbell Wiring Device-Kellems 00883778102561
80411-I Leviton 00078477488645
80411-NI Leviton 00078477488676
81130 Morris 00601986811309
SP263I Legrand Pass & Seymour 00785007680096
TP263-I Legrand Pass & Seymour 00785007275575
N2103D Bryant Electric n/a
HPS3I Hubbell Wiring Device-Kellems 00783585777368
CW-3-IV Lutron Electronics 00027557692199
92403 Mulberry 00095327924030
75-3500 Philmore n/a

* All prices subject to change.