SP262I - Plastic Wallplate 2G 2SPLEX W/Out Line Iv

Legrand-Pass & Seymour

  • $1.54 (Each)
  • $1.54 (Each)

  • $153.72 (Per 100)

  • $307.44 (Per 200)
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
SP262I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP262-I
Description
Plastic Wallplate 2G 2SPLEX W/Out Line Iv
Plate Plastic 2-Gang Sierraplex Without Line
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680065 / 0785007680065 / 00785007680065
Weight per unit
0.0882 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.54 (Each)
Carton
$1.54 (Each)
Standard Packaging
$307.44 (Per 200)
Resources
Images
 
 
SP262I - Large Image
Attachments
 
 
SP262I - Specification Sheet
Brochures
 
 
SP262I - Brochure
Other Links
 
 
SP262I - Other
 
SP262I - Other
 
SP262I - Other
 
SP262I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate Plastic 2G 2SPLEX W/Out Line I
extra long description
P&S SP262I PLATE PLASTIC 2G 2SPLEX
Description
PLATE PLASTIC 2G 2SPLEX W/OUT LINE I
Long Description
Plate Plastic 2-Gang Sierraplex Without Line
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP262-I
GTIN
00785007680065
UPC
785007680065
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0882
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP262I.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SP262I.

Plastic Wallplate 2G 2SPLEX W/Out Line Iv
  • Our Part #: P262I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($30.74) ·
P262I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SP262I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2052V Eaton Wiring Devices n/a
80609-I Leviton 00078477492543
SP262-I Legrand Pass & Seymour 00785007680065
2152V Eaton Wiring Devices 00032664239502
80409-I Leviton 00078477488447
5152V-BOX Eaton Wiring Devices 00032664492808
NP262I Hubbell Wiring Device-Kellems 00883778102486
80409-NI Leviton 00078477488478
81120 Morris 00601986811200
TP262-I Legrand Pass & Seymour 00785007275506
FPRDG-I HellermannTyton 00089306219651

* All prices subject to change.

Begin Live Chat