SP2262W - Smooth Wallplate 2G Toggle 2G Splex WH

Legrand-Pass & Seymour

  • $33.16 (Each)
  • $33.16 (Each)

  • $3,315.81 (Per 100)

In-Stock: 0 available locally (Pearsall, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
SP2262W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP2262-W
Description
Smooth Wallplate 2G Toggle 2G Splex WH
Combination Wall Plate, 2 Toggle Switch and 2 Decorator, 4-Gang
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007190281 / 0785007190281 / 00785007190281
Weight per unit
0.2027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.16 (Each)
Carton
$33.16 (Each)
Standard Packaging
$3,315.81 (Per 100)
Stock Availability
Pearsall
0 (Find nearest stock)
San Antonio RDC
0
All Stores
132
Resources
Images
 
 
SP2262W - Small Image
 
SP2262W - Large Image
 
SP2262W - Video
Brochures
 
 
SP2262W - Brochure
Other Links
 
 
SP2262W - Other
 
SP2262W - Other
 
SP2262W - Other
 
SP2262W - Other
Features
Number of Gangs
4
insulation
Bare
Material
Thermoset Plastic
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth W/P 2G Tog 2G S'Plex White
extra long description
P&S SP2262W SMOOTH W/P 2G TOG 2G S'
Features
Combination
Description
SMOOTH WALLPLATE 2G TOGGLE 2G SPLEX WH
Long Description
Combination Wall Plate, 2 Toggle Switch and 2 Decorator, 4-Gang
Special Features
Standard size plastic smooth wall plate
Additional Information
media
Yes
Wall Plate Type
Combination, Decorator, Toggle Switch
orientation
Horizontal
indoor/outdoor
Indoor
cutout
Toggle and Decorator
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP2262-W
GTIN
00785007190281
UPC
785007190281
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Wall Plate
Packaging
Weight per each
0.2027
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
Total availability: 132

Location search:
These alternate items can be purchased instead of SP2262W.
Jump To:

Cross Referenced

These items are similar to SP2262W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP2262W Hubbell Wiring Device-Kellems 00883778105678
SP2262W Legrand Pass & Seymour 00785007190281
There were no add-on items found for SP2262W.

* All prices subject to change.