SP1426I - Smooth Wallplate 1G Splex 1G Blank Iv

Legrand-Pass & Seymour

  • $11.66 (Each)
  • $11.66 (Each)

  • $1,166.32 (Per 100)

  • $2,332.64 (Per 200)
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
SP1426I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP1426-I
Description
Smooth Wallplate 1G Splex 1G Blank Iv
Combination Wall Plate, 1 Blank and 1 Decorator, 2-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007190144 / 0785007190144 / 00785007190144
Weight per unit
0.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.66 (Each)
Carton
$11.66 (Each)
Standard Packaging
$2,332.64 (Per 200)
Resources
Images
 
 
SP1426I - Small Image
 
SP1426I - Large Image
Brochures
 
 
SP1426I - Brochure
Other Links
 
 
SP1426I - Other
 
SP1426I - Other
 
SP1426I - Other
 
SP1426I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth WP 1G S'Plex 1G BLK Iv
extra long description
P&S SP1426I SMOOTH WP 1G S'PLEX 1G
Long Description
Combination Wall Plate, 1 Blank and 1 Decorator, 2-Gang
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Construction
Plastic
Description
SMOOTH WALLPLATE 1G SPLEX 1G BLANK IV
Additional Information
cutout
Blank and Decorator
Wall Plate Type
Blank, Combination, Decorator
Mounting Type
Box Mounted
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
SP1426-I
GTIN
00785007190144
UPC
785007190144
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Wall Plate
Packaging
Weight per each
0.101
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP1426I.
Jump To:

Cross Referenced

These items are similar to SP1426I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
880131-I Enerlites 00883951211394
NP1326I Hubbell Wiring Device-Kellems 00883778104565
80608-I Leviton 00078477492444
80708-I Leviton 00078477978818
P1426-I Leviton 00078477813874
81220 Morris 00601986812207
SP1426-I Legrand Pass & Seymour 00785007190144
92422 Mulberry 00095327924221

* All prices subject to change.

Begin Live Chat