SP13I - Plate Plastic 1G BLNK W/Out Line Iv

Legrand-Pass & Seymour

  • $0.72 (Each)
  • $0.72 (Each)

  • $72.45 (Per 100)

  • $144.90 (Per 200)
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
SP13I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP13I
Description
Plate Plastic 1G BLNK W/Out Line Iv
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, Ivory, 0.07187 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007681642 / 0785007681642 / 00785007681642
Weight per unit
0.0768 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$0.72 (Each)
Standard Packaging
$144.90 (Per 200)
Resources
Images
 
 
SP13I - Small Image
 
SP13I - Large Image
Attachments
 
 
SP13I - Specification Sheet
Other Links
 
 
SP13I - Other
 
SP13I - Other
 
SP13I - Other
Brochures
 
 
SP13I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Thickness
0.070 in
Size
5"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, Ivory, 0.07187 lb
Features
Plate Plastic 1gang Blank Without Line Ivory
Short Description
1 Gang, Blank, Wall Plate, Ivory, Without Line
extra long description
P&S SP13I PLATE PLASTIC 1G BLNK W/O
Description
PLATE PLASTIC 1G BLNK W/OUT LINE IV
Special Features
Standard size plastic smooth wall plate
Additional Information
dimensions
5 in
Mounting Type
Wall Mount
package quantity
20 CT
Standards Met
UL 514;CSA Certified;RoHS Compliant
cutout
Blank
Wall Plate Type
Blank
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP13I
GTIN
00785007681642
UPC
785007681642
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.07187 lb
Weight per each
0.0768
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP13I.
Jump To:

Cross Referenced

These items are similar to SP13I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2129V Eaton Wiring Devices n/a
2129V-BOX Eaton Wiring Devices 00032664154805
86014 Leviton 00078477151396
SP13I Legrand Pass & Seymour 00785007681642
N2121 Bryant Electric n/a
NP13I Bryant Electric 00883778102882
5129V Eaton Wiring Devices n/a
5129V-BOX Eaton Wiring Devices 00032664492402
45-995 GC-Waldom Electronics n/a
45-995-BU GC-Waldom Electronics n/a
NP14I Hubbell Wiring Device-Kellems 00883778103209
80714-I Leviton 00078477493908
80719-I Leviton 00078477978764
86019 Leviton 00078477776124
81510 Morris 00601986815109
92121 Mulberry 00095327921213
92151 Mulberry 00095327921510
BWP NSi Industries n/a
SP14I Legrand Pass & Seymour 00785007186345
TP13-I Legrand Pass & Seymour 00785007274738
TP14I Legrand Pass & Seymour 00785007274806
75-690 Philmore n/a

* All prices subject to change.

Begin Live Chat