SP1262LA - Wallplate 1 Toggle 2 Decor La

Legrand-Pass & Seymour

  • $22.48 (Each)
  • $22.48 (Each)

  • $337.26 (Per 15)

  • $2,248.43 (Per 100)

  • $3,372.64 (Per 150)

In-Stock: 0 available locally (Weatherford, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
SP1262LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP1262-LA
Description
Wallplate 1 Toggle 2 Decor La
Combination Wall Plate, 1 Toggle Switch and 2 Decorator, 3-Gang
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007190687 / 0785007190687 / 00785007190687
Weight per unit
0.1322 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.48 (Each)
Carton
$337.26 (Per 15)
Standard Packaging
$3,372.64 (Per 150)
Stock Availability
Weatherford
0 (Find nearest stock)
DFW RDC
0
All Stores
29
Resources
Images
 
 
SP1262LA - Small Image
 
SP1262LA - Large Image
Brochures
 
 
SP1262LA - Brochure
Other Links
 
 
SP1262LA - Other
 
SP1262LA - Other
 
SP1262LA - Other
 
SP1262LA - Other
Features
Wire Size
#14 - #10 Awg
Number of Gangs
3
insulation
Bare
Material
Thermoset Plastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
WP 1 Toggle 2 Decor La
extra long description
P&S SP1262LA WP 1 TOGGLE 2 DECOR LA
Long Description
Combination Wall Plate, 1 Toggle Switch and 2 Decorator, 3-Gang
Features
Combination
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Description
WALLPLATE 1 TOGGLE 2 DECOR LA
Additional Information
Wall Plate Type
Decorator, Combination, Toggle Switch
orientation
Horizontal
indoor/outdoor
Indoor
cutout
Toggle and Decorator
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP1262-LA
GTIN
00785007190687
UPC
785007190687
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Wall Plate
Packaging
Weight per each
0.1322
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
Total availability: 29

Location search:

Greater DFW RDC Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SP1262LA.
Jump To:

Cross Referenced

These items are similar to SP1262LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP1262LA Hubbell Wiring Device-Kellems 00883778118616
80431-T Leviton 00078477277713
SP1262LA Legrand Pass & Seymour 00785007190687
NP1262AL GENERAL ELECTRIC n/a
NP1262LA GENERAL ELECTRIC n/a
There were no add-on items found for SP1262LA.

* All prices subject to change.