SP1262 - Smooth Wallplate 1G Toggle 2G Splex BR

Legrand-Pass & Seymour

  • $20.76 (Each)
  • $20.76 (Each)

  • $2,076.00 (Per 100)

  • $3,114.00 (Per 150)
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
SP1262
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP1262
Description
Smooth Wallplate 1G Toggle 2G Splex BR
Combination Wall Plate, 1 Toggle Switch and 2 Decorator, 3-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007190007 / 0785007190007 / 00785007190007
Weight per unit
0.1322 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.76 (Each)
Standard Packaging
$3,114.00 (Per 150)
Resources
Images
 
 
SP1262 - Small Image
 
SP1262 - Large Image
 
SP1262 - Video
Brochures
 
 
SP1262 - Brochure
Other Links
 
 
SP1262 - Other
 
SP1262 - Other
 
SP1262 - Other
 
SP1262 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Number of Gangs
3
insulation
Bare
Material
Thermoset Plastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth W/P 1G Toggle 2G S'Plex BR
extra long description
P&S SP1262 SMOOTH W/P 1G TOGGLE 2G
Description
SMOOTH WALLPLATE 1G TOGGLE 2G SPLEX BR
Long Description
Combination Wall Plate, 1 Toggle Switch and 2 Decorator, 3-Gang
Special Features
Standard size plastic smooth wall plate
Features
Combination
Additional Information
media
Yes
cutout
Toggle and Decorator
Wall Plate Type
Decorator, Toggle Switch, Combination
orientation
Horizontal
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP1262
GTIN
00785007190007
UPC
785007190007
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1322
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
standard
CSA, UL, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP1262.
Jump To:

Cross Referenced

These items are similar to SP1262 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP1262 Hubbell Wiring Device-Kellems 00883778105418
80431 Leviton 00078477491102
SP1262 Legrand Pass & Seymour 00785007190007
B81533SP GENERAL ELECTRIC n/a
B81682SP GENERAL ELECTRIC n/a
NP1262 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat