SP026W - Plastic Wallplate Jumbo 1G Splex W/Out Line WH

Legrand-Pass & Seymour

  • $6.10 (Each)
  • $6.10 (Each)

  • $609.75 (Per 100)

  • $1,219.50 (Per 200)
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
SP026W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPO26-W
Description
Plastic Wallplate Jumbo 1G Splex W/Out Line WH
Smooth Wall Plate Jumbo 1-Gang Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007681291 / 0785007681291 / 00785007681291
Weight per unit
0.0934 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.10 (Each)
Carton
$6.10 (Each)
Standard Packaging
$1,219.50 (Per 200)
Resources
Images
 
 
SP026W - Small Image
 
SP026W - Large Image
Brochures
 
 
SP026W - Brochure
Other Links
 
 
SP026W - Other
 
SP026W - Other
 
SP026W - Other
 
SP026W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
extra long description
P&S SPO26W PLST PLT JUM 1G SPLEX W/
Product Type
PLST PLT Jum 1G Splex W/Out Line WH
Long Description
Smooth Wall Plate Jumbo 1-Gang Decorator
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Description
PLASTIC WALLPLATE JUMBO 1G SPLEX W/OUT LINE WH
Additional Information
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
SPO26-W
GTIN
00785007681291
UPC
785007681291
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.0934
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP026W.
Jump To:

Cross Referenced

These items are similar to SP026W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2751W Eaton Wiring Devices 00032664533068
8831O-W Enerlites 00883951212063
NPJJ26W Hubbell Wiring Device-Kellems 00883778306730
88601 Leviton 00078477016572
81821 Morris 00601986818216
SPO26W Legrand Pass & Seymour 00785007681291

* All prices subject to change.

Begin Live Chat