SP023W - Plastic Wallplate Jumbo 2G Blank WH

Legrand-Pass & Seymour

  • $8.26 (Each)
  • $8.26 (Each)

  • $991.20 (Per 120)

Availability: Currently Out Of Stock
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
SP023W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPO23-W
Description
Plastic Wallplate Jumbo 2G Blank WH
Smooth Wall Plate Jumbo 2-Gang Blank
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007192506 / 0785007192506 / 00785007192506
Weight per unit
0.1917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.26 (Each)
Standard Packaging
$991.20 (Per 120)
Resources
Images
 
 
SP023W - Small Image
 
SP023W - Large Image
Brochures
 
 
SP023W - Brochure
Other Links
 
 
SP023W - Other
 
SP023W - Other
 
SP023W - Other
 
SP023W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth Plastic Jumbo 2G Blank WH
Long Description
Smooth Wall Plate Jumbo 2-Gang Blank
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
extra long description
P&S SPO23W SMOOTH PLASTIC JUMBO 2G
Description
PLASTIC WALLPLATE JUMBO 2G BLANK WH
Additional Information
cutout
Blank
Wall Plate Type
Blank
Mounting Type
Box Mounted
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPO23-W
GTIN
00785007192506
UPC
785007192506
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight per each
0.1917
Carton
1
Package
120
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP023W.
Jump To:

Cross Referenced

These items are similar to SP023W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CWPJ23W GENERAL ELECTRIC n/a
SPO23W Legrand Pass & Seymour 00785007192506

* All prices subject to change.

Begin Live Chat