S109FAN - PL BX RND Ceil 9 Cu In 24PK

Legrand-Pass & Seymour

  • $7.33 (Each)
  • $7.33 (Each)

  • $175.92 (Per 24)
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
S109FAN
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S109-FAN
Description
PL BX RND Ceil 9 Cu In 24PK
Ceiling Fan Box With Direct Mount. Suitable For Single or Double Joist.Easy Installation. One #10 X 1 1/4 Inch Screw Holds The Box At Rough In. Two Factory-Supplied #10 X 2 Inch Screws Secure The Fan or Fixture Through The Box, Directly to The Joist. Ul Listed For Fan and Fixture Support.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007422221 / 0785007422221 / 00785007422221
Weight per unit
0.1992 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.33 (Each)
Carton
$175.92 (Per 24)
Stock Availability
Local Store
Find nearby stock
All Stores
1,441
Resources
Images
 
 
S109FAN - Small Image
 
S109FAN - Large Image
Other Links
 
 
S109FAN - Other
 
S109FAN - Other
 
S109FAN - Other
Attachments
 
 
S109FAN - Specification Sheet
Brochures
 
 
S109FAN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S109FAN.
Jump To:

Cross Referenced

These items are similar to S109FAN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9370-FR Allied Moulded Products 00085339766001
FB407 Arlington 00018997721778
S1-09-FAN Legrand Pass & Seymour 00785007422221
01030 Westinghouse n/a

* All prices subject to change.

Begin Live Chat