RWP264BK - 4G Radiant Screwless Wallplate BK

Legrand-Pass & Seymour

  • $13.42 (Each)
  • $13.42 (Each)

  • $80.52 (Per 6)

In-Stock: 33 available at other locations ( find a store with stock)
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
RWP264BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RWP264BK
Description
4G Radiant Screwless Wallplate BK
Designed to Complement Any Space, The Radiant Registered Collection Features Sleek, Screwless Wall Plates For Cleaner Lines and A Sophisticated Touch. Pair This Four-Gang Option With A Combination Of Radiant Registered Switches, Dimmers, and/or Outlets For A Completed Look That'S A Step Above Ordinary.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007295733 / 0785007295733 / 00785007295733
Weight per unit
0.1983 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.42 (Each)
Standard Packaging
$80.52 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
33
Resources
Images
 
 
RWP264BK - Small Image
 
RWP264BK - Large Image
 
RWP264BK - Large Image
 
RWP264BK - Large Image
 
RWP264BK - Large Image
 
RWP264BK - Large Image
 
RWP264BK - Large Image
 
RWP264BK - Large Image
 
RWP264BK - Video
Attachments
 
 
RWP264BK - Specification Sheet
Brochures
 
 
RWP264BK - Brochure
Other Links
 
 
RWP264BK - Other
 
RWP264BK - Other
 
RWP264BK - Other
 
RWP264BK - Other
 
RWP264BK - Other
 
RWP264BK - Other
 
RWP264BK - Other
 
RWP264BK - Other
 
RWP264BK - Other
 
RWP264BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Depth
.065
Thickness
0.065
Descriptions
Product Type
Radiant Screwless Wallplate 4G BK
extra long description
P&S RWP264BK RADIANT SCREWLESS WALL
Features
Designed to complement any space, the radiant Registered Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair this four-gang option with a combination of radiant Registered switches, dimmers, and/or outlets for a completed look that's a step above ordinary.
Long Description
Designed to complement any space, the radiant Registered Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair this four-gang option with a combination of radiant Registered switches, dimmers, and/or outlets for a completed look that's a step above ordinary.
Construction
Plastic
Special Features
Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. Molded of rugged .o65' thick polycarbonate. One-piece subplate mounts over the device for easy retrofit and lower profile. Subplate screws align device to ensure proper positioning of the wall plate. Opening accomodates all NEMA 26 opening devices. An extra 3/8'' width and height than standard size wall paltes for more tolerance in covering ragged sheet rock openings.
Description
4G RADIANT SCREWLESS WALLPLATE BK
Additional Information
indoor/outdoor
Indoor
cutout
Decorator
Wall Plate Type
DECORATOR
Mounting Type
Screwless
orientation
Vertical
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RWP264BK
GTIN
00785007295733
UPC
785007295733
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight per each
0.1983
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA, UL514, ETL
Application
Residential/Commercial
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
17 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat