RWP263BK - 3G Radiant Screwless Wallplate BK

Legrand-Pass & Seymour

  • $10.67 (Each)
  • $10.67 (Each)

  • $64.02 (Per 6)

In-Stock: 77 available at other locations ( find a store with stock)
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
RWP263BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RWP263BK
Description
3G Radiant Screwless Wallplate BK
Designed to Complement Any Space, The Radiant Registered Collection Features Sleek, Screwless Wall Plates For Cleaner Lines and A Sophisticated Touch. Pair This Three-Gang Option With A Combination Of Radiant Registered Switches, Dimmers, and/or Outlets For A Completed Look That'S A Step Above Ordinary.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007231878 / 0785007231878 / 00785007231878
Weight per unit
0.1633 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.67 (Each)
Standard Packaging
$64.02 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
77
Resources
Images
 
 
RWP263BK - Small Image
 
RWP263BK - Large Image
 
RWP263BK - Large Image
 
RWP263BK - Large Image
 
RWP263BK - Large Image
 
RWP263BK - Large Image
 
RWP263BK - Large Image
 
RWP263BK - Large Image
 
RWP263BK - Video
Other Links
 
 
RWP263BK - Other
 
RWP263BK - Other
 
RWP263BK - Other
 
RWP263BK - Other
 
RWP263BK - Other
 
RWP263BK - Other
 
RWP263BK - Other
 
RWP263BK - Other
Brochures
 
 
RWP263BK - Brochure
Attachments
 
 
RWP263BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
3
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Depth
.065
Thickness
0.065
Descriptions
Construction
Plastic
Description
3G RADIANT SCREWLESS WALLPLATE BK
Extra Long Description
PAS RWP263BK RADIANT SCREWLESS WALL
Features
Designed to complement any space, the radiant Registered Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair this three-gang option with a combination of radiant Registered switches, dimmers, and/or outlets for a completed look that's a step above ordinary.
Long Description
Designed to complement any space, the radiant Registered Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair this three-gang option with a combination of radiant Registered switches, dimmers, and/or outlets for a completed look that's a step above ordinary.
Product Type
Radiant Screwless Wallplate 3G BK
Special Features
Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. Molded of rugged .o65' thick polycarbonate. One-piece subplate mounts over the device for easy retrofit and lower profile. Subplate screws align device to ensure proper positioning of the wall plate. Opening accomodates all NEMA 26 opening devices. An extra 3/8'' width and height than standard size wall paltes for more tolerance in covering ragged sheet rock openings.
Additional Information
Cutout
Decorator
Indoor/Outdoor
Indoor
Media
Yes
Mounting Type
Screwless
Orientation
Vertical
Wall Plate Type
DECORATOR
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RWP263BK
GTIN
00785007231878
UPC
785007231878
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1633
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL MOUNT
Standard
CSA, UL514, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 77

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Stephenville
2 View Store
These alternate items can be purchased instead of RWP263BK.
Jump To:

Cross Referenced

These items are similar to RWP263BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJS263BK Eaton Wiring Devices 00032664617041
80311-SE Leviton 00078477204580
CW-3-BL Lutron Electronics 00027557692229
RWP263BK Legrand Pass & Seymour 00785007231878

* All prices subject to change.

Begin Live Chat