RWP262 - 2G Radiant Screwless Wallplate BN

Legrand-Pass & Seymour

  • $10.26 (Each)
  • $10.26 (Each)

  • $61.56 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
RWP262
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RWP262
Description
2G Radiant Screwless Wallplate BN
Designed to Complement Any Space, The Radiant Registered Collection Features Sleek, Screwless Wall Plates For Cleaner Lines and A Sophisticated Touch. Pair This Two-Gang Option With Your Preferred Combination Of Radiant Registered Switches, Dimmers, and/or Outlets For A Completed Look That'S A Step Above Ordinary.
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007231717 / 0785007231717 / 00785007231717
Weight per unit
0.1217 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.26 (Each)
Standard Packaging
$61.56 (Per 6)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
RWP262 - Small Image
 
RWP262 - Large Image
 
RWP262 - Large Image
 
RWP262 - Large Image
 
RWP262 - Large Image
 
RWP262 - Large Image
 
RWP262 - Large Image
 
RWP262 - Large Image
 
RWP262 - Video
Brochures
 
 
RWP262 - Brochure
Other Links
 
 
RWP262 - Other
 
RWP262 - Other
 
RWP262 - Other
 
RWP262 - Other
 
RWP262 - Other
 
RWP262 - Other
 
RWP262 - Other
 
RWP262 - Other
 
RWP262 - Other
 
RWP262 - Other
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Depth
.065
Thickness
0.065
Descriptions
Product Type
Radiant Screwless Wallplate 2G BRN
extra long description
P&S RWP262 RADIANT SCREWLESS WALLPL
Description
2G RADIANT SCREWLESS WALLPLATE BN
Long Description
Designed to complement any space, the radiant Registered Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair this two-gang option with your preferred combination of radiant Registered switches, dimmers, and/or outlets for a completed look that's a step above ordinary.
Construction
Plastic
Special Features
Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. Molded of rugged .o65" thick polycarbonate. One-piece subplate mounts over the device for easy retrofit and lower profile. Subplate screws align device to ensure proper positioning of the wall plate. Opening accomodates all NEMA 26 opening devices. An extra 3/8" width and height than standard size wall paltes for more tolerance in covering ragged sheet rock openings.
Features
Designed to complement any space, the radiant Registered Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair this two-gang option with your preferred combination of radiant Registered switches, dimmers, and/or outlets for a completed look that's a step above ordinary.
Additional Information
indoor/outdoor
Indoor
Wall Plate Type
DECORATOR
cutout
Rectangular
Mounting Type
Screwless
orientation
Vertical
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RWP262
GTIN
00785007231717
UPC
785007231717
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight per each
0.1217
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA, UL514, ETL
Application
Residential/Commercial
Mounting
WALL MOUNT
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for RWP262.

* All prices subject to change.