RH4FBL3PTC - Radiant 0-10V FL/Led Dimmer Tri-Color

Legrand-Pass & Seymour

  • $95.85 (Each)
  • $95.85 (Each)

  • $2,300.40 (Per 24)

In-Stock: 0 available locally (Hope, AR) (change location)

QTY:
Each
Quick Specs
Catalog Number
RH4FBL3PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RH4FBL3PTC
Description
Radiant 0-10V FL/Led Dimmer Tri-Color
Radiant 0-10V FL/Led Dimmer, Tri-Color
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
785007053319 / 00785007053319
Weight per unit
0.4083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.85 (Each)
Standard Packaging
$2,300.40 (Per 24)
Stock Availability
Hope
0 (Find nearest stock)
Texarkana
8
All Stores
60
Resources
Features
Operation Type
1-Pole, 3-Way
Voltage Rating
120/277 VAC
Material, Color, and Finish
Finish
Tri-Color (Ivory, White, Light Almond)
Dimensions and Weight
Size
1.75 INCH W X 1.25 INCH D X 4.25 INCH H
Descriptions
Product Type
Dimmer Switch
Description
RADIANT 0-10V FL/LED DIMMER TRI-COLOR
Long Description
DIMMER SWITCH, 1.75 INCH W X 1.25 INCH D X 4.25 INCH H SIZE; TRI-COLOR (IVORY, WHITE, LIGHT ALMOND) FINISH; 1-POLE, 3-WAY OPERATION TYPE; UL (CANADA AND US), CSA APPROVAL; 120/277 VAC VOLTAGE RATING; ON/OFF PRESET PADDLE SWITCH OPERATOR TYPE
extra long description
1.75 INCH W X 1.25 INCH D X 4.25 INCH H SIZE; TRI-COLOR (IVORY, WHITE, LIGHT ALMOND) FINISH; 1-POLE, 3-WAY OPERATION TYPE; UL (CANADA AND US), CSA APPROVAL; 120/277 VAC VOLTAGE RATING; ON/OFF PRESET PADDLE SWITCH OPERATOR TYPE; SCREWLESS WALL PLATE TYPE; FLUORESCENT/LED LOAD TYPE
Commodity Description
LIGHTING DIMMERS
Additional Information
Load Type
Fluorescent/LED
Operator Type
On/Off Preset Paddle Switch
Wall Plate Type
Screwless
Manufacturer Information
Manufacturers Part Number
RH4FBL3PTC
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007053319
UPC
785007053319
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.4083
Carton
1
Package
24
Uses, Certifications, and Standards
Approval
UL (CANADA AND US), CSA
Total availability: 60

Location search:

* All prices subject to change.