RCD11I - Radiant 2 Switch SP + SP Iv

Legrand-Pass & Seymour

  • $16.91 (Each)
  • $16.91 (Each)

  • $202.92 (Per 12)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
RCD11I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD11I
Description
Radiant 2 Switch SP + SP Iv
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V Ac, Stainless Steel, Ivory, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007054842 / 0785007054842 / 00785007054842
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.91 (Each)
Standard Packaging
$202.92 (Per 12)
Resources
Images
 
 
RCD11I - Large Image
 
RCD11I - Large Image
 
RCD11I - Large Image
 
RCD11I - Large Image
 
RCD11I - Large Image
 
RCD11I - Large Image
 
RCD11I - Large Image
 
RCD11I - Large Image
 
RCD11I - Large Image
 
RCD11I - Large Image
 
RCD11I - Small Image
 
RCD11I - Video
Brochures
 
 
RCD11I - Brochure
Other Links
 
 
RCD11I - Other
 
RCD11I - Other
 
RCD11I - Other
 
RCD11I - Other
 
RCD11I - Other
 
RCD11I - Other
 
RCD11I - Other
 
RCD11I - Other
 
RCD11I - Other
 
RCD11I - Other
 
RCD11I - Other
 
RCD11I - Other
 
RCD11I - Other
Features
Current Rating
15 A
Voltage Rating
120/125 V ac
Material
Stainless Steel
Wire Size
#14 - #10 Awg
Poles
1
Number of Gangs
1.0
amperage rating
15
actuator
Rocker switch
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Product Type
Two Single Pole Switch
Long Description
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V ac, Stainless Steel, Ivory, Rocker Actuator, Box Mount, 1.29 (L) x 1.59 (W) x 3.81 (H) in, -40 °C Operating Temperature, +115 °c Operating Temperature, 0.21 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.
Short Description
15 A, 120/125 VAC, Two Single Pole Switch, Ivory
Special Features
Easy-To-Use Oversized Main Switch for Primary Load
extra long description
P&S RCD11I RADIANT 2 SWITCH, SP + S
Description
RADIANT 2 SWITCH SP + SP IV
Additional Information
actuator type
Rocker
Mounting Type
Box Mount
dimensions
1.29 (L) x 1.59 (W) x 3.81 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+115 °c
Standards Met
UL94 v2;RoHS Compliant;Ul 20;cULus Listed
package quantity
1 ct
Voltage
120.0 V
Contact Rating
15 Amp, 120/125 VAC
Contact Configuration
15A
Number of Switches
2.0
operating cycles
50000
Switch Type
Push
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD11I
GTIN
00785007054842
UPC
785007054842
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight
0.21 lb
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
NEMA WD-1;NEMA WD-6
Application
Residential;Indoor Uses
Mounting
BOX
Operating Temperature
Maximum continuous +115°C, minimum -40°C
standard
UL, CULUS, cULus, UL Listed
environmental conditions
UL94 V2
You must have an account to view stock levels
These alternate items can be purchased instead of RCD11I.
Jump To:

Similar Items

Similar items are close alternatives to RCD11I, though they may not be 100% alike.

Two Single Pole Switch, 1 Pole, 15 A, 120/125 V Ac, Stainless Steel, Light Almon...
  • Our Part #: RCD11LA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RCD11LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($202.92)
RCD11LA - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$16.91

Each

QTY:
Each
Add
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V Ac, Stainless Steel, White, Rock...
  • Our Part #: RCD11W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RCD11W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($202.92)
RCD11W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$16.91

Each

QTY:
Each
Add
<P>Decorator Combo, ?2 Single Pole Switches, ?Ivory</P>
  • Our Part #: TM811ICC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TM811ICC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($108.00)
TM811ICC - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RCD11I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RCD101I Bryant Electric 00883778110207
7728V Eaton Wiring Devices 00032664664762
62834-I Enerlites 00883951216559
1754I Leviton 00078477813065
5634-I Leviton 00078477516348
81980 Morris 00601986819800
RCD11I Legrand Pass & Seymour 00785007054842
TM811ICC Legrand Pass & Seymour 00785007009057
3271V Eaton Wiring Devices n/a

* All prices subject to change.

false