RCD113I - Radiant 3 Switch SP/3-Way + SP + SP Iv

Legrand-Pass & Seymour

  • $33.36 (Each)
  • $33.36 (Each)

  • $400.32 (Per 12)

In-Stock: 5 available at other locations ( find a store with stock)
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
RCD113I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD113I
Description
Radiant 3 Switch SP/3-Way + SP + SP Iv
More Control, Less Space. This Combination Switch Provides Control Of Multiple Lights or Devices From A Single Location, While Featuring An Oversized Primary Switch For Easy Use. Designed to Emulate The Sleek Lines Of The Collection'S Paddle Switches, It Delivers Flexible, Space-Saving Control With The Sophisticated Look Of Radiant. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007054743 / 0785007054743 / 00785007054743
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.36 (Each)
Standard Packaging
$400.32 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
RCD113I - Large Image
 
RCD113I - Small Image
 
RCD113I - Large Image
 
RCD113I - Large Image
 
RCD113I - Large Image
 
RCD113I - Large Image
 
RCD113I - Video
Other Links
 
 
RCD113I - Other
 
RCD113I - Other
 
RCD113I - Other
 
RCD113I - Other
 
RCD113I - Other
 
RCD113I - Other
 
RCD113I - Other
Brochures
 
 
RCD113I - Brochure
Attachments
 
 
RCD113I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Rocker switch
Amperage Rating
15
Material
Thermoplastic
Number Of Gangs
1.0
Poles
1, 3-Way
Voltage Rating
120
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
SATIN
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Description
RADIANT 3 SWITCH SP/3-WAY + SP + SP IV
Extra Long Description
PAS RCD113I RADIANT 3 SWITCH, SP/3-
Features
Combination, Decorator Style, Locator Light
Long Description
More control, less space. This combination switch provides control of multiple lights or devices from a single location, while featuring an oversized primary switch for easy use. Designed to emulate the sleek lines of the collection's paddle switches, it delivers flexible, space-saving control with the sophisticated look of radiant. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Product Type
Radiant 3 Switch, SP/3-Way + SP + SP I
Special Features
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Unique "Up/Down" switches match the look and feel of radiant paddle switches.
Additional Information
Contact Configuration
15A
Contact Rating
15 Amp, 120/125 VAC
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120/125 VAC
Load Type
LED, Xenon, Fluorescent, CFL, Universal, Incandescent, Halogen
Media
Yes
Mounting Type
Wall Box
Number Of Switches
3.0
Operating Cycles
50000
Switch Type
Paddle
Throw Type
Single Throw
Voltage
120 VAC, 125 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD113I
GTIN
00785007054743
UPC
785007054743
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential
Environmental Conditions
UL94 V2
Mounting
BOX
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Standard
UL, CULUS, cULus, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
These alternate items can be purchased instead of RCD113I.
Jump To:

Similar Items

Similar items are close alternatives to RCD113I, though they may not be 100% alike.

Cross Referenced

These items are similar to RCD113I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RCD111I Hubbell Wiring Device-Kellems 00883778110436
1755-2I Leviton 00078477040782
RCD113I Legrand Pass & Seymour 00785007054743
TM8111-ICC Legrand Pass & Seymour 00785007009378

* All prices subject to change.

Begin Live Chat