PTRA6STR - 90 Degree 6" PT Conn

Legrand-Pass & Seymour

  • $3.16 (Each)
  • $3.16 (Each)

  • $790.00 (Per 250)

In-Stock: 339 available at other locations ( find a store with stock)
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
PTRA6STR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PTRA6-STR
Description
90 Degree 6" PT Conn
Plugtail Registered Connectors, Right Angle, Stranded, 6-Inch Plugtail Registered Devices and Connectors Mean That Device Installation Is The Same Regardless Of Skill Level Of The Installer. The Ul-Listed Connectors Are Keyed to Ensure Proper Wiring Installation Into Each Receptacle.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007044546 / 0785007044546 / 00785007044546
Weight per unit
0.0687 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.16 (Each)
Standard Packaging
$790.00 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
339
Resources
Images
 
 
PTRA6STR - Small Image
 
PTRA6STR - Large Image
Other Links
 
 
PTRA6STR - Other
 
PTRA6STR - Other
 
PTRA6STR - Other
Attachments
 
 
PTRA6STR - Specification Sheet
Brochures
 
 
PTRA6STR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Wires
3
Poles
2
Wattage
Electrical power is expressed in Amps and Volts.
Wire Size
12
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Size
7.5
Descriptions
Description
90 DEGREE 6" PT CONN
Extra Long Description
PAS PTRA6STR 90 DEGREE 6 IN PT CONN
Features
Plug-In
Long Description
PlugTail Registered Connectors, Right Angle, Stranded, 6-inch PlugTail Registered devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle.
Product Type
90 Degree 6 In PT Connector
Special Features
Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing. Large brass contacts snugly terminate on device blade terminals. Pre-stripped connector leads fasten to conductors, easier than standard pigtails. Exclusive patented feature, circuit label on back allows permanent circuit identification.
Additional Information
Dielectric Strength
Withstands 2000V minimum
Indoor/Outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PTRA6-STR
GTIN
00785007044546
UPC
785007044546
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Accessory
Packaging
Weight per each
0.0687
Carton
1
Package
250
Uses, Certifications, and Standards
Application
Commercial
Environmental Conditions
Flammability: UL94 V2
Mounting
Device, Wall
Standard
CULUS, UL, cULus UL498
Temperature Rating
-40° - 60° C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 339

Location search:

Greater Nacogdoches Area

Location Stock Available
Palestine
1 View Store
These alternate items can be purchased instead of PTRA6STR.
Jump To:

Similar Items

Similar items are close alternatives to PTRA6STR, though they may not be 100% alike.

Cross Referenced

These items are similar to PTRA6STR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QT6R1 Bryant Electric n/a
QT6R2 Bryant Electric n/a
MCR125SOL Eaton Wiring Devices 00032664673740
MCR250SOL Eaton Wiring Devices 00032664673986
MCR125STR Eaton Wiring Devices 00032664673757
MCR250STR Eaton Wiring Devices 00032664673993
SNAP1RA Hubbell Wiring Device-Kellems 00783585251981
SNAP2RA Hubbell Wiring Device-Kellems 00783585251998
MSTWL-A Leviton 00078477427248
MSTWL-SDA Leviton 00078477427255
MSTWL-IG Leviton 00078477505731
PTRA6STR Legrand Pass & Seymour 00785007044546
PTRA6SOL Legrand Pass & Seymour 00785007044553

* All prices subject to change.

Begin Live Chat