PT8300HW - PT Hosp GRD Compact Design Recp 20A/125V WH

Legrand-Pass & Seymour

  • $11.83 (Each)
  • $11.83 (Each)

  • $1,183.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PT8300HW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT-8300HW
Description
PT Hosp GRD Compact Design Recp 20A/125V WH
Plugtail Registered Heavy-Duty Compact Design Hospital-Grade Duplex Receptacle Plugtail Registered Devices and Connectors Mean That Device Installation Is The Same Regardless Of Skill Level Of The Installer. The Ul-Listed Connectors Are Keyed to Ensure Proper Wiring Installation Into Each Receptacle.
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007091434 / 0785007091434 / 00785007091434
Weight per unit
0.196 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.83 (Each)
Standard Packaging
$1,183.00 (Per 100)
Resources
Images
 
 
PT8300HW - Small Image
 
PT8300HW - Large Image
 
PT8300HW - Video
Other Links
 
 
PT8300HW - Other
 
PT8300HW - Other
Features
Phase
1
Wire Size
12
Voltage Rating
125
Poles
2
amperage rating
20
Number of Wires
3
connection
PlugTail
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Depth
1.225
Width
1.750
Height
3.82
Descriptions
Product Type
PT HG Compact Design Recept 20A/125V W
extra long description
P&S PT8300HW PT HG COMPACT DESIGN R
Long Description
PlugTail Registered Heavy-Duty Compact Design Hospital-Grade Duplex Receptacle PlugTail Registered devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle.
Special Features
Factory-terminated devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each hospital-grade receptacle. The connector simply snaps into the back of the device—information, visit our PlugTail Headquarters.;no fussing with wires, stripping or tightening screws. PlugTail devices are finger safe with no exposed terminals, so taping is not required. Now installation is a sna
Description
PT HOSP GRD COMPACT DESIGN RECP 20A/125V WH
Additional Information
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Dielectric Strength
Withstands 2000V minimum
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PT-8300HW
GTIN
00785007091434
UPC
785007091434
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.196
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Mounting
BOX
Application
Commercial
standard
CULUS, CSA Lsied, CUL, FSUL, UL Listed, FEDSPEC
environmental conditions
UL94 V2
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds