PT5362I - Duplex Recp Spec GRD 20A/125V I

Legrand-Pass & Seymour

  • $9.90 (Each)
  • $9.90 (Each)

  • $990.00 (Per 100)
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
PT5362I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT5362-I
Description
Duplex Recp Spec GRD 20A/125V I
Plugtail® Spec Grade Receptacles, 20A, 125V Plugtail® Devices and Connectors Mean That Device Installation Is The Same Regardless Of Skill Level Of The Installer. The Ul-Listed Connectors Are Keyed to Ensure Proper Wiring Installation Into Each Receptacle.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007091694 / 0785007091694 / 00785007091694
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.90 (Each)
Standard Packaging
$990.00 (Per 100)
Resources
Images
 
 
PT5362I - Small Image
 
PT5362I - Large Image
 
PT5362I - Video
Brochures
 
 
PT5362I - Brochure
Other Links
 
 
PT5362I - Other
 
PT5362I - Other
 
PT5362I - Other
 
PT5362I - Other
 
PT5362I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
amperage rating
20
Number of Wires
3
Voltage Rating
125
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Dup Recept Spec Grade 20A/125V I
extra long description
P&S PT5362I DUP RECEPT SPEC GRADE 2
Description
DUPLEX RECP SPEC GRD 20A/125V I
Long Description
PlugTail® Spec Grade Receptacles, 20A, 125V PlugTail® devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle.
Special Features
Crimped & welded contacts, no exposed terminals, finger safe application
Additional Information
media
Yes
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PT5362-I
GTIN
00785007091694
UPC
785007091694
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.23
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, UL 498, FEDSPEC
nema rating
5-15R
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PT5362I.
Jump To:

Cross Referenced

These items are similar to PT5362I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QT5362I Bryant Electric 00781786410244
5352VM Eaton Wiring Devices 00032664677236
5362VM Eaton Wiring Devices 00032664704468
PT5362I Legrand Pass & Seymour 00785007091694
PT5362SCI Legrand Pass & Seymour 00785007000177
SNAP5362IA Hubbell Wiring Device-Kellems 00783585247731

* All prices subject to change.

Begin Live Chat