PS8300HLA - Hosp Grad Duplex Recp 20A 125VAC La

Legrand-Pass & Seymour

  • $36.91 (Each)
  • $36.91 (Each)

  • $3,691.00 (Per 100)
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
PS8300HLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS8300-HLA
Description
Hosp Grad Duplex Recp 20A 125VAC La
Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007860061 / 0785007860061 / 00785007860061
Weight per unit
0.2105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.91 (Each)
Standard Packaging
$3,691.00 (Per 100)
Resources
Images
 
 
PS8300HLA - Small Image
 
PS8300HLA - Large Image
Brochures
 
 
PS8300HLA - Brochure
Other Links
 
 
PS8300HLA - Other
 
PS8300HLA - Other
 
PS8300HLA - Other
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
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Dimensions and Weight
Width
.780
Height
3.281
Descriptions
extra long description
P&S PS8300HLA HOSP GRAD DUP RECEPT
Product Type
Hosp Grad Dup Recept 20A 125VAC La
Long Description
Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
Special Features
Heavy-duty, brass strap for added strength and ground conductivity. .032 inch thick, brass, triple-wipe power contacts for lasting retention. Strap tabs wrap around face to prevent strap from separating from face and back body. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Two drive screws anchor strap to back body and face. Tri-drive brass terminal screws. Internal screw-presure-plate back and side wire capability. Two back wire holes for more wiring flexibili
Description
HOSP GRAD DUPLEX RECP 20A 125VAC LA
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
PS8300-HLA
GTIN
00785007860061
UPC
785007860061
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2105
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
FEDSPEC, CULUS, UL498, CSA C22.2 No. 42, FEDSPEC
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PS8300HLA.
Jump To:

Cross Referenced

These items are similar to PS8300HLA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8300LA Eaton Wiring Devices 00032664719738
HBl8300HLA Hubbell Wiring Device-Kellems 00783585147260
8300HLA Legrand Pass & Seymour 00785007830170
PS8300HLA Legrand Pass & Seymour 00785007860061

* All prices subject to change.

Begin Live Chat