PS60SSAX - 60A 600VAC N/F Safety Switch W/Aux

Legrand-Pass & Seymour

  • $472.03 (Each)
  • $472.03 (Each)
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
PS60SSAX
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS60-SSAX
Description
60A 600VAC N/F Safety Switch W/Aux
Non-Fusible Safety Switch With Auxiliary Contact, 60 Amps, 600 Vac. The First Non-Metallic Nema 4X Non-Fusible Safety Switch Line Ul Listed As Suitable As Motor Disconnect Per Nec Article 430.109(A)(6). Pass and Seymour Non-Fusible Safety Switches Feature Extra-Tough Components, Including An Impact-Resistant Valox Nema 4X Enclosure. and An Innovative Design That Delivers Safe, Sure Operation Under The Worst Conditions.
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007150131 / 0785007150131 / 00785007150131
Weight per unit
4.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$472.03 (Each)
Resources
Images
 
 
PS60SSAX - Small Image
 
PS60SSAX - Large Image
 
PS60SSAX - Large Image
Brochures
 
 
PS60SSAX - Brochure
Other Links
 
 
PS60SSAX - Other
 
PS60SSAX - Other
 
PS60SSAX - Other
 
PS60SSAX - Other
 
PS60SSAX - Other
 
PS60SSAX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
4-Way
amperage rating
60
Voltage Rating
600
insulation
Complies with NEMA 4X
connection
Hard Wired
Material
Valox 357®
Material, Color, and Finish
Color
Gray
Finish
Matte
Dimensions and Weight
Height
12.38
Width
6.31
Descriptions
Product Type
60A 600VAC N/F Safety Switch W/Aux.
extra long description
P&S PS60SSAX 60A 600VAC N/F SAFETY
Description
60A 600VAC N/F SAFETY SWITCH W/AUX
Long Description
Non-Fusible Safety Switch with Auxiliary Contact, 60 Amps, 600 VAC. The first non-metallic NEMA 4X Non-Fusible Safety Switch line UL Listed as Suitable as Motor Disconnect per NEC Article 430.109(A)(6). Pass and Seymour Non-Fusible Safety Switches feature extra-tough components, including an impact-resistant Valox NEMA 4X enclosure. And an innovative design that delivers safe, sure operation under the worst conditions.
Special Features
Compact design fits in most I-beams to provide mounting versatility, easy access, and reduced possibility of impact damage. Nonconductive, watertight, corrosion-, heat-, and impact-resistant Valox® enclosure ensures NEMA 4X and 12 ratings and withstands the harshest industrial environments. Corrosion-resistant, stainless steel captive screws speeds installation, minimize risk of lost parts, and withstand abuse. Adjustable mounting feet can be moved to center of unit for instant strut- or pole-mounting with
Additional Information
Contact Configuration
1 N.O. & 1 N.C.
Contact Rating
10A @ 600VAC
Voltage
600.0 V
operating cycles
Electrical: 10,000 Cycles;Mechanical: 15,000 Cycles
action
Motor Disconnect Switch
Switch Type
Switch Handle
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS60-SSAX
GTIN
00785007150131
UPC
785007150131
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Safety Switch
Trade Size
Amperage
60.0
Packaging
Weight per each
4.35
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60.0 Hz
standard
CULUS, UL, CSA
Mounting
External adjustable feet with five (5) positions. Can be mounted directly to channel or strut (no washers required).
Application
Industrial
Enclosure
IP67 Suitability;NEMA Type 4X (watertight, hosedown), Type 12K (dusttight, falling dirt)
environmental conditions
Moisture Resistance: Per UL50, Section 35, NEMA Enclosure Type 4X (watertight, hosedown), Type 12K (dusttight, falling dirt), and IP67 suitability: Flammability: UL94 5VA and VO Classification: UV Resistance: All enclosure materials are UV stable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PS60SSAX.
Jump To:

Cross Referenced

These items are similar to PS60SSAX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AH60MS2B Eaton Wiring Devices 00040893631356
AH60MS2B-M2 Eaton Wiring Devices 00040893631363
HBLDS6 Hubbell Wiring Device-Kellems 00783585430706
HBLDS6AC Hubbell Wiring Device-Kellems 00783585430737
DS60AX Leviton 00078477127186
PS60SS Legrand Pass & Seymour 00785007150100
PS60SSAX Legrand Pass & Seymour 00785007150131

* All prices subject to change.

Begin Live Chat