PS5266XHG - Straight Blade Plug 3W 15A 125V HG

Legrand-Pass & Seymour

  • $18.14 (Each)
  • $18.14 (Each)

  • $181.35 (Per 10)

  • $906.77 (Per 50)

  • $1,813.54 (Per 100)

Availability: In Stock Locally
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
PS5266XHG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5266XHG
Description
Straight Blade Plug 3W 15A 125V HG
Straight Blade Hospital Grade Plug, Double Pole Andthree Wire, Unit Arrives Completely Ready-to-Wire, Cutting Installation Time Significantly. Its Nylon Housing Provides Impact and Chemical Resistance. Its Rugged Two-Piece Cord Grip Provides More Uniform Cord Retention Andthe Internal Dust Shield Keeps Terminals Free Of Contaminants. 15AMP 125VOLT.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007236774 / 0785007236774 / 00785007236774
Weight per unit
0.1632 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.14 (Each)
Carton
$181.35 (Per 10)
Standard Packaging
$906.77 (Per 50)
Resources
Images
 
 
PS5266XHG - Small Image
 
PS5266XHG - Large Image
 
PS5266XHG - Large Image
Brochures
 
 
PS5266XHG - Brochure
Other Links
 
 
PS5266XHG - Other
 
PS5266XHG - Other
 
PS5266XHG - Other
 
PS5266XHG - Other
 
PS5266XHG - Other
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
125
amperage rating
15
Wire Size
#18 to #10 AWG
Poles
Double Pole
connection
Wire Grounding
Current Rating
15 A
Number of Wires
3
Material
Nylon
Dimensions and Weight
Size
2.8 in
Diameter
1.516;0.230 to 0.690 in (Cord)
Length
2.791 in
Descriptions
Product Type
Hospital Grade Plug
Long Description
Hopsital Grade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.791 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.164 lb
Special Features
Ready to Wire;Rugged 2pc Cord Grip
Features
Straight Blade Hospital Grade Plug, double pole and three wire, unit arrives completely ready-to-wire, cutting installation time significantly. Its nylon housing provides impact and chemical resistance. Its rugged two-piece cord grip provides more uniform cord retention andthe internal dust shield keeps terminals free of contaminants. 15amp 125volt.
Short Description
15 A, 125 V, Hopsital Grade Plug, Black/White
Description
STR BLD PLUG 3W 15A 125V HG
extra long description
P&S PS5266XHG STR BLD PLUG 3W 15A 1
Additional Information
Voltage
125.0 V
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Chemical Resistant;Impact Resistant;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5266XHG
GTIN
00785007236774
UPC
785007236774
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Hopsital Grade Plug Straight Blade
Trade Size
Amperage
15.0
Packaging
Weight
0.164 lb
Weight per each
0.1632
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
5-15P;NEMA WD-1
standard
FEDSPEC, CULUS, UL 498
Application
Extra Hard Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PS5266XHG.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PS5266XHG.

Straight Blade Plug, Polarized; Chemical Resistant, Impact Resistant; 5-15P; 125...
  • Our Part #: 5266HG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5266-XHG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($181.35) ·
5266HG - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.14

Each

QTY:
Each
Add
Straight Blade Hospital Grade Plug, Double Pole Andthree Wire, Unit Arrives Comp...
  • Our Part #: 5266XHG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS5266XHG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($181.35) ·
5266XHG - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.14

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PS5266XHG, though they may not be 100% alike.

Eaton Arrow Hart Auto Grip Hospital Grade Straight Blade Plug, #18-12 Awg, 15A, ...
  • Our Part #: 5266NHG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5266NHG
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($154.50) · 50 ($772.50) ·
5266NHG - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.45

Each

QTY:
Each
Add
Straight Blade Hospital Grade Plug, Double Pole Andthree Wire, Unit Arrives Comp...
  • Our Part #: 5266XHG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS5266XHG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($181.35) ·
5266XHG - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PS5266XHG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY8266NP Bryant Electric 00781786005914
5266NHG Eaton Wiring Devices 00040893017709
6265HG Eaton Wiring Devices 00040893048512
6266HG Eaton Wiring Devices n/a
1530PH Ericson 00782862587201
5266NHG GENERAL ELECTRIC n/a
HBL8215C GENERAL ELECTRIC n/a
HBL8215CT GENERAL ELECTRIC n/a
HBL8215C Hubbell Wiring Device-Kellems 00783585179209
8215C Leviton 00078477795262
PS5266HGAN Legrand Pass & Seymour 00785007236767
PS5266XHG Legrand Pass & Seymour 00785007236774
85000 Woodhead 00786788850005
85266 Woodhead 00786788852665

* All prices subject to change.

Begin Live Chat