PS5266X - Straight Blade Plug 3W 15A 125V B&W

Legrand-Pass & Seymour

  • $13.95 (Each)
  • $13.95 (Each)

  • $697.42 (Per 50)

  • $1,394.84 (Per 100)

In-Stock: 34 available locally (Nacogdoches, TX) ( change location)
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
PS5266X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5266-X
Description
Straight Blade Plug 3W 15A 125V B&W
Power Outlet Angle Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007236903 / 0785007236903 / 00785007236903
Weight per unit
0.1632 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.95 (Each)
Carton
$13.95 (Each)
Standard Packaging
$697.42 (Per 50)
Stock Availability
Nacogdoches
34 (Check another store)
All Stores
2,438
Resources
Images
 
 
PS5266X - Small Image
 
PS5266X - Large Image
 
PS5266X - Large Image
Other Links
 
 
PS5266X - Other
 
PS5266X - Other
 
PS5266X - Other
 
PS5266X - Other
 
PS5266X - Other
Attachments
 
 
PS5266X - Specification Sheet
Specifications Sheets
 
 
PS5266X - Specification Sheet
Brochures
 
 
PS5266X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Connection
Wire Grounding
Current Rating
15 A
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
125
Wire Size
#18 to #10 AWG
Dimensions and Weight
Diameter
1.516;0.230 to 0.690 in (Cord)
Length
2.791 in
Size
2.8 in
Descriptions
Description
STR BLD PLUG 3W 15A 125V B&W
Extra Long Description
PAS PS5266X STR BLD PLUG 3W 15A 125
Features
Straight Blade Plug 2pole 3wire 15amp 125v
Long Description
Power Outlet Angle Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.791 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 lb
Product Type
Power Outlet Angle Plug
Short Description
15 A, 125 V, Power Outlet Angle Plug, Black/White
Special Features
Rugged 2pc Cord Grip;Internal Dust Sheild & Tri-Drive Assembly
Additional Information
Indoor/Outdoor
Indoor
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-40 °C
Package Quantity
10 CT;50 PK
Resistance Properties
Chemical Resistant;Impact Resistant;Corrosion Resistant
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5266X
GTIN
00785007236903
UPC
785007236903
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
PLUG
Trade Size
Amperage
15.0
Packaging
Weight
0.16 lb
Weight per each
0.1632
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Extra Hard Use
Nema Rating
5-15P;NEMA WD-1
Standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,438

Location search:
These alternate items can be purchased instead of PS5266X.
Jump To:

Similar Items

Similar items are close alternatives to PS5266X, though they may not be 100% alike.

Cross Referenced

These items are similar to PS5266X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5965B Bryant Electric 00781786731622
5266N Eaton Wiring Devices 00040893017600
6266 Eaton Wiring Devices 00040893021058
AH5266 Eaton Wiring Devices 00032664737503
66200-BK Enerlites 00883951417338
1510P Ericson 00782862587003
HBL5266C Hubbell Wiring Device-Kellems 00783585173009
5266-C Leviton 00078477795200
5266N Leviton 00078477851562
PS5266X Legrand Pass & Seymour 00785007236903
5266 Woodhead 00786788701062
5266N Bryant Electric 00781786174085
BRY5266NP Bryant Electric 00781786005877
5266NBL Eaton Wiring Devices n/a
48648 Leviton 00078477327951

* All prices subject to change.

Begin Live Chat