PS40FBBK - 400A 600V Cam Type PLG Series 16 BK

Legrand-Pass & Seymour

  • $49.61 (Each)
  • $49.61 (Each)

  • $496.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PS40FBBK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS40-FBBK
Description
400A 600V Cam Type PLG Series 16 BK
400A 600V, Cable Size 2/0 - 4/0, Female Cam-Type Plug, Yellow
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007308150 / 0785007308150 / 00785007308150
Weight per unit
0.719 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.61 (Each)
Standard Packaging
$496.10 (Per 10)
Resources
Images
 
 
PS40FBBK - Small Image
 
PS40FBBK - Large Image
Brochures
 
 
PS40FBBK - Brochure
Other Links
 
 
PS40FBBK - Other
 
PS40FBBK - Other
 
PS40FBBK - Other
 
PS40FBBK - Other
 
PS40FBBK - Other
Features
Wire Size
2/0 - 4/0
amperage rating
400
Voltage Rating
600
Poles
Single Pole
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
6.8
Descriptions
Product Type
400A 600V Cam Type PLG Series 16 BK
Long Description
400A 600V, Cable Size 2/0 - 4/0, Female Cam-Type Plug, Yellow
Special Features
Thermoplastic elastomer housing for outstanding impact and chemical resistance, as well as an exceptional seal for maintaining NEMA Type 3R and 4 integrity. Non-conductive retaining screw helps to insure no contact with live parts, along with providing stability to the fully assembled product. Heavy-duty brass male and female contacts provide a superior and consistent means of conductivity. Heavy-duty hex set screws allow greater termination torque. Copper wire provides quality strain relief. Copper shim b
extra long description
P&S PS40FBBK 400A 600V CAM TYPE PLG
Description
400A 600V CAM TYPE PLG SERIES 16 BK
Additional Information
Voltage
600.0 V
Cord Type
Individual conductor, Type SC, SCE, SCT or W, 75°C, copper wire only
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS40-FBBK
GTIN
00785007308150
UPC
785007308150
Taxonomies, Classifications, and Categories
Type
Cam-Type Series 16 In-Line Connector Female
Category Description
Industrial cord connectors
Trade Size
Amperage
400.0
Packaging
Weight per each
0.719
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial/Industrial
nema rating
NEMA 3R and 4 for indoor applications
environmental conditions
Operating Temperature: Maximum continuous +75°C, minimum -40°C without impact: Flammability UL94 V2: Enclosure: NEMA Type 3R and 4
standard
UL, cCSAus
You must have an account to view stock levels
These alternate items can be purchased instead of PS40FBBK.
Jump To:

Cross Referenced

These items are similar to PS40FBBK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10000290015 GENERAL ELECTRIC n/a
CLS40FBA GENERAL ELECTRIC n/a
E10168387 GENERAL ELECTRIC n/a
HBL400FBK GENERAL ELECTRIC n/a
PS40FBBK Legrand Pass & Seymour 00785007308150

* All prices subject to change.