PS15AC1ISL - 15A 120/277VAC B+S SP Light Iv

Legrand-Pass & Seymour

  • $58.73 (Each)
  • $58.73 (Each)

  • $2,936.50 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PS15AC1ISL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS15AC1-ISL
Description
15A 120/277VAC B+S SP Light Iv
1-Pole Lighted Switch, Back and Side-Wire, 15A 120/277V
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007195705 / 0785007195705 / 00785007195705
Weight per unit
0.2024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.73 (Each)
Standard Packaging
$2,936.50 (Per 50)
Resources
Images
 
 
PS15AC1ISL - Small Image
 
PS15AC1ISL - Large Image
Brochures
 
 
PS15AC1ISL - Brochure
Other Links
 
 
PS15AC1ISL - Other
 
PS15AC1ISL - Other
 
PS15AC1ISL - Other
 
PS15AC1ISL - Other
Features
Wire Size
#14 - #10 Awg
Poles
1
Wattage
1
Voltage Rating
120/277
amperage rating
15
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
extra long description
P&S PS15AC1ISL 15A 120/277VAC B+S
Long Description
1-Pole Lighted Switch, Back and Side-Wire, 15A 120/277V
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Product Type
15A 120/277VAC B+S SP Light I
Description
15A 120/277VAC B+S SP LIGHT IV
Additional Information
Voltage
120.0 V
Contact Rating
15amp, 120/277vac
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
PS15AC1-ISL
GTIN
00785007195705
UPC
785007195705
Taxonomies, Classifications, and Categories
Type
SWITCH
Category Description
Residential plates
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2024
Carton
1
Package
50
Uses, Certifications, and Standards
standard
FEDSPEC, CULUS, UL 20, FEDSPEC
Application
Industrial
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of PS15AC1ISL.
Jump To:

Similar Items

Similar items are close alternatives to PS15AC1ISL, though they may not be 100% alike.

15A 120/277VAC B+S SP LIGHT CL
  • MFR Part #: PS15AC1CSL
  • GTIN: 00785007195699
  • Manufacturer: Legrand-Pass & Seymour
15A 120/277VAC B+S SP LIGHT W
  • MFR Part #: PS15AC1WSL
  • GTIN: 00785007260397
  • Manufacturer: Legrand-Pass & Seymour
Cross Referenced

These items are similar to PS15AC1ISL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4801I Bryant Electric 00781786623514
AH1201LTV Eaton Wiring Devices 00032664706356
HBL1201IL Hubbell Wiring Device-Kellems 00783585430065
1201-LHC Leviton 00078477240519
1203-LHI Leviton 00078477239391
5501-LHI Leviton 00078477789889
PS15AC1ISL Legrand Pass & Seymour 00785007195705
4801GLI Bryant Electric 00781786623491
5Z731 GENERAL ELECTRIC n/a
HBL1201IL GENERAL ELECTRIC n/a
SL1122G GENERAL ELECTRIC n/a

* All prices subject to change.

false