PJSE14I - Blank, Strap Mounted, End Sections, Iv

Legrand-Pass & Seymour

  • $5.02 (Each)
  • $5.02 (Each)

  • $50.20 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
PJSE14I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSE14I
Description
Blank, Strap Mounted, End Sections, Iv
P&S PJSE14I Sec WP JR Jum BLNK End
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007147070 / 00785007147070
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Standard Packaging
$50.20 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
152
Resources
Images
 
 
PJSE14I - Small Image
 
PJSE14I - Large Image
Brochures
 
 
PJSE14I - Brochure
Other Links
 
 
PJSE14I - Other
 
PJSE14I - Other
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5.0 in
Descriptions
Description
BLANK, STRAP MOUNTED, END SECTIONS, IV
Long Description
P&S PJSE14I SEC WP JR JUM BLNK END
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Product Type
Sec WP JR Jum BLNK End Panel I
Additional Information
cutout
Blank
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PJSE14I
GTIN
00785007147070
UPC
785007147070
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Sectional wall plates
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
WALL
standard
CSA, UL, UL 514
Application
Residential/Commercial
Total availability: 152

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
5 View Store
Tyler
36 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of PJSE14I.
Jump To:

Cross Referenced

These items are similar to PJSE14I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STE14V Eaton Wiring Devices 00032664578571
PSE14-I Leviton 00078477839317
PJSE14I Legrand Pass & Seymour 00785007147070

* All prices subject to change.