PJSC8W - Duplex Receptacle Openings, Center Sections, WH

Legrand-Pass & Seymour

  • $5.02 (Each)
  • $5.02 (Each)

  • $50.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PJSC8W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSC8W
Description
Duplex Receptacle Openings, Center Sections, WH
<P>Sectional Wall Plate Semi-Jumbo Duplex Center Section White</P>
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007147124 / 00785007147124
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Standard Packaging
$50.20 (Per 10)
Resources
Images
 
 
PJSC8W - Small Image
 
PJSC8W - Large Image
Brochures
 
 
PJSC8W - Brochure
Other Links
 
 
PJSC8W - Other
 
PJSC8W - Other
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5.5"
Descriptions
Description
DUPLEX RECEPTACLE OPENINGS, CENTER SECTIONS, WH
Product Type
Disc Sub PJSC8WCC10
extra long description
P&S PJSC8W DISC SUB PJSC8WCC10
Long Description
<p>Sectional Wall Plate Semi-Jumbo Duplex Center Section White</p>
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Additional Information
cutout
Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PJSC8W
GTIN
00785007147124
UPC
785007147124
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, UL 514
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of PJSC8W.
Jump To:

Cross Referenced

These items are similar to PJSC8W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STC8W Eaton Wiring Devices 00032664578526
PSC8-W Leviton 00078477839362
PJSC8W Legrand Pass & Seymour 00785007147124
There were no add-on items found for PJSC8W.

* All prices subject to change.