PJSC1I - Toggle Switch Openings, Center Sections, Iv

Legrand-Pass & Seymour

  • $5.02 (Each)
  • $5.02 (Each)

  • $50.20 (Per 10)

  • $502.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
PJSC1I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSC1I
Description
Toggle Switch Openings, Center Sections, Iv
P&S PJSC1I Sec WP JR Jum Tog Center
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007147131 / 0785007147131 / 00785007147131
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Carton
$50.20 (Per 10)
Standard Packaging
$502.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
52
Resources
Images
 
 
PJSC1I - Small Image
 
PJSC1I - Large Image
Brochures
 
 
PJSC1I - Brochure
Other Links
 
 
PJSC1I - Other
 
PJSC1I - Other
 
PJSC1I - Other
 
PJSC1I - Other
Features
insulation
Bare
Number of Gangs
1
Dimensions and Weight
Size
5.5"
Thickness
0.07
Descriptions
Description
TOGGLE SWITCH OPENINGS, CENTER SECTIONS, IV
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Product Type
Sec WP JR Jum Tog Center Panel I
Long Description
P&S PJSC1I SEC WP JR JUM TOG CENTER
Additional Information
cutout
Toggle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PJSC1I
GTIN
00785007147131
UPC
785007147131
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.04
Carton
10
Package
100
Uses, Certifications, and Standards
standard
CSA, UL, UL 514
Application
Residential/Commercial
Mounting
WALL
Total availability: 52

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PJSC1I.
Jump To:

Cross Referenced

These items are similar to PJSC1I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STC1V Eaton Wiring Devices 00032664578434
PSC1-I Leviton 00078477839379
PJSC1I Legrand Pass & Seymour 00785007147131

* All prices subject to change.