P38I - Smooth Wallplate 3G Toggle 1G Duplex Iv

Legrand-Pass & Seymour

  • $18.77 (Each)
  • $18.77 (Each)

  • $375.42 (Per 20)

  • $1,877.11 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
P38I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP38I
Description
Smooth Wallplate 3G Toggle 1G Duplex Iv
This 4-Gang Wall Plate Provides Opening For 3-Toggle Switches and 1-Duplex Receptacle
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007187144 / 0785007187144 / 00785007187144
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.77 (Each)
Carton
$18.77 (Each)
Standard Packaging
$375.42 (Per 20)
Resources
Images
 
 
P38I - Small Image
 
P38I - Large Image
Brochures
 
 
P38I - Brochure
Other Links
 
 
P38I - Other
 
P38I - Other
 
P38I - Other
 
P38I - Other
Features
Number of Gangs
4
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
extra long description
P&S SP38I SMOOTH WP 3G TOG 1G DUPLE
Product Type
Smooth WP 3G Tog 1G Duplex Iv
Description
SMOOTH WALLPLATE 3G TOGGLE 1G DUPLEX IV
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Construction
Plastic
Long Description
This 4-gang wall plate provides opening for 3-toggle switches and 1-duplex receptacle
Additional Information
Mounting Type
Box Mounted
Wall Plate Type
Duplex Receptacle, Toggle Switch, Combination
indoor/outdoor
Indoor
cutout
Toggle and Receptacle
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
SP38I
GTIN
00785007187144
UPC
785007187144
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.2
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
CSA, UL, CSA, UL514
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of P38I.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of P38I.

This 4-Gang Wall Plate Provides Opening For 3-Toggle Switches and 1-Duplex Recep...
  • Our Part #: SP38I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SP38-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($187.71) · 100 ($1,877.11)
SP38I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to P38I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2174V Eaton Wiring Devices 00032664519857
P38-I Leviton 00078477827499
SP38I Legrand Pass & Seymour 00785007187144
2174VBOX GENERAL ELECTRIC n/a
2174WBOX GENERAL ELECTRIC n/a
CW2174V GENERAL ELECTRIC n/a
NP38I GENERAL ELECTRIC n/a
There were no add-on items found for P38I.

* All prices subject to change.