NTLFULLTC - Night Light Full Tri-Color W/Louver

Legrand-Pass & Seymour

  • $29.47 (Each)
  • $29.47 (Each)

  • $176.82 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
NTLFULLTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
NTLFULLTC
Description
Night Light Full Tri-Color W/Louver
Make Nighttime Navigation Easier With A Sleek, Sophitistcated Built-In Night Light From The Radiant Registered Collection. Ideal For Hallways and Nurseries, This Full Night Light Installs Easily In Place Of A Standard Outlet to Save You From Stumbling In The Dark or Transitioning to Too Bright Overhead Lights. Features Five Adjustable Light Levels, As Well As An Optional Louver For Additional Light-Level Control. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, S
Slang Terms

Category
Unassigned
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007113730 / 0785007113730 / 00785007113730
Weight per unit
0.2917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.47 (Each)
Standard Packaging
$176.82 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
NTLFULLTC - Small Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
Brochures
 
 
NTLFULLTC - Brochure
Other Links
 
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
Features
Number of Gangs
1.0
Descriptions
Product Type
Night Light Full Tri-Color W/Louver
Description
NIGHT LIGHT FULL TRI-COLOR W/LOUVER
extra long description
P&S NTLFULLTC NIGHT LIGHT FULL TRI-
Long Description
Make nighttime navigation easier with a sleek, sophitistcated built-in night light from the radiant Registered Collection. Ideal for hallways and nurseries, this Full Night Light installs easily in place of a standard outlet to save you from stumbling in the dark or transitioning to too bright overhead lights. Features five adjustable light levels, as well as an optional louver for additional light-level control. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, s
Features
Nightlight
Additional Information
Number of Switches
1.0
Mounting Type
Box
Switch Type
Push
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
NTLFULLTC
GTIN
00785007113730
UPC
785007113730
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2917
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of NTLFULLTC.
Jump To:

Similar Items

Similar items are close alternatives to NTLFULLTC, though they may not be 100% alike.

Make Nighttime Navigation Easier With A Sleek, Sophitistcated Built-In Night Lig...
  • Our Part #: NTLFULLTCCC6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: NTLFULLTCCC-6
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
NTLFULLTCCC6 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.