L530C - Turnlok Conn 3W 30A 125V

Legrand-Pass & Seymour

  • $56.42 (Each)
  • $56.42 (Each)

  • $564.16 (Per 10)

  • $5,641.63 (Per 100)
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
L530C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L530-C
Description
Turnlok Conn 3W 30A 125V
Locking Device Turnlock Connector, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #6 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.39 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007253016 / 0785007253016 / 00785007253016
Weight per unit
0.394 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.42 (Each)
Carton
$56.42 (Each)
Standard Packaging
$564.16 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
217
Resources
Images
 
 
L530C - Small Image
 
L530C - Large Image
 
L530C - Large Image
Other Links
 
 
L530C - Other
 
L530C - Other
 
L530C - Other
 
L530C - Other
Brochures
 
 
L530C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat