L515P - Turnlok Plug 3W 15A 125V

Legrand-Pass & Seymour

  • $26.62 (Each)
  • $26.62 (Each)

  • $266.21 (Per 10)

  • $2,662.14 (Per 100)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)
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
L515P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PSL515P
Description
Turnlok Plug 3W 15A 125V
Turnlok Registered Plug 3-Wire 15A 125a
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007236545 / 0785007236545 / 00785007236545
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.62 (Each)
Carton
$26.62 (Each)
Standard Packaging
$266.21 (Per 10)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
332
Resources
Images
 
 
L515P - Small Image
 
L515P - Large Image
Other Links
 
 
L515P - Other
 
L515P - Other
 
L515P - Other
 
L515P - Other
Brochures
 
 
L515P - Brochure
Attachments
 
 
L515P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
125
Wire Size
4
Dimensions and Weight
Size
3.8 in
Descriptions
Description
TURNLOK PLUG 3W 15A 125V
Extra Long Description
PAS PSL515P TURNLOK PLUG 3W 15A 125
Features
Locking
Long Description
Turnlok Registered Plug 3-Wire 15A 125A
Product Type
Turnlok Plug 3W 15A 125V
Special Features
Locking Device, impact resistant
Additional Information
Indoor/Outdoor
Indoor
Voltage
125.0 V
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
PSL515P
GTIN
00785007236545
UPC
785007236545
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
PLUG
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial Spec Grade
Mounting
Plug
Nema Rating
L5-15P
Standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L515P.
Jump To:

Similar Items

Similar items are close alternatives to L515P, though they may not be 100% alike.

Cross Referenced

These items are similar to L515P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4700DR Bryant Electric 00781786002005
4720-C Bryant Electric n/a
4700 Eaton Wiring Devices 00032664432804
CWL515P Eaton Wiring Devices 00040893677989
4700 GENERAL ELECTRIC 00043168399067
hbl4700 Hubbell Wiring Device-Kellems 00783585002309
HBL4720C Hubbell Wiring Device-Kellems 00783585171159
4700 Leviton 00078477778005
4720-C Leviton 00078477795491
4700 Legrand Pass & Seymour 00785007470000
PSL515P Legrand Pass & Seymour 00785007236545
4700DW Woodhead 00786788703929

* All prices subject to change.

Begin Live Chat