L2130R - Turnlok SGL Recp 5W 30A 3P 120/208V

Legrand-Pass & Seymour

  • $83.33 (Each)
  • $83.33 (Each)

  • $4,166.50 (Per 50)

In-Stock: 34 available at other locations ( find a store with stock)
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
L2130R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L2130-R
Description
Turnlok SGL Recp 5W 30A 3P 120/208V
Turnlok Registered Single Receptacle 5-Wire 30A 3-Phase 120/208V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007213058 / 0785007213058 / 00785007213058
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.33 (Each)
Standard Packaging
$4,166.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
34
Resources
Images
 
 
L2130R - Small Image
 
L2130R - Large Image
Brochures
 
 
L2130R - Brochure
Other Links
 
 
L2130R - Other
 
L2130R - Other
 
L2130R - Other
 
L2130R - Other
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
Nylon
Voltage Rating
120/208
Wire Size
14 - 10
amperage rating
30
Poles
4-Way
Number of Wires
5
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Turnlok SGL Rec 5W 30A 3P 120/208V
extra long description
P&S L2130R TURNLOK SGL REC 5W 30A 3
Description
TURNLOK SGL RECP 5W 30A 3P 120/208V
Features
Brass Mounting Strap, Impact Resistant
Long Description
Turnlok Registered Single Receptacle 5-Wire 30A 3-Phase 120/208V
Special Features
Locking Device, impact resistant
Additional Information
Wall Plate Included
NO
Voltage
120/208 V
indoor/outdoor
Indoor
Outlet Type
Locking
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L2130-R
GTIN
00785007213058
UPC
785007213058
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Turnlock Single Receptacle
Trade Size
Amperage
30.0
Packaging
Weight per each
0.25
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
Receptacle
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
Application
Industrial Spec Grade
nema rating
L21-30R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Lee's Summit
4 View Store

M-Z

Location Stock Available
Tucson
9 View Store
These alternate items can be purchased instead of L2130R.
Jump To:

Similar Items

Similar items are close alternatives to L2130R, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 3ØY...
  • MFR Part #: AHCL2130R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,687.00) ·
AHCL2130R - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$53.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L2130R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
72130FR Bryant Electric 00781786701434
CWL2130R Eaton Wiring Devices 00040893669694
HBL2810 Hubbell Wiring Device-Kellems 00783585236230
2810 Leviton 00078477075784
L2130R Legrand Pass & Seymour 00785007213058
2810A GENERAL ELECTRIC n/a
GL2130 GENERAL ELECTRIC n/a
HBL2810 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat