FS5 - Starter Flourscent 4 6+8W 2 Pins

Legrand-Pass & Seymour

  • $6.75 (Each)
  • $6.75 (Each)

  • $674.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FS5
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FS5
Description
Starter Flourscent 4 6+8W 2 Pins
Glow Switch Starter Without Reset, 2 Pins, 4, 6 and 8 Watt.
Slang Terms

Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007207057 / 0785007207057 / 00785007207057
Weight per unit
0.0314 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.75 (Each)
Carton
$6.75 (Each)
Standard Packaging
$674.96 (Per 100)
Resources
Images
 
 
FS5 - Small Image
 
FS5 - Large Image
 
FS5 - Video
Brochures
 
 
FS5 - Brochure
Other Links
 
 
FS5 - Other
 
FS5 - Other
Features
Wattage
1415.0
Descriptions
Product Type
Starter Flourscent 4, 6+8W 2 Pins
Long Description
Glow switch starter without reset, 2 pins, 4, 6 and 8 watt.
Special Features
Glow switch starter, 2 pins
extra long description
P&S FS5 STARTER FLOURSCENT 4, 6+8W
Description
STARTER FLOURSCENT 4 6+8W 2 PINS
Additional Information
media
Yes
Manufacturer Information
Brand
Pass and Seymour
GTIN
00785007207057
UPC
785007207057
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0.0314
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CULUS, CSA, UL, UL listed
You must have an account to view stock levels
These alternate items can be purchased instead of FS5.
Jump To:

Cross Referenced

These items are similar to FS5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FS5A Bryant Electric 00781786687943
CWD-FS-5 Eaton Wiring Devices 00032664713392
FS-5 Hubbell Wiring Device-Kellems 00078358575005
FS5 Hubbell Wiring Device-Kellems 00783585750057
13894 Leviton 00078477623084
FS5 Legrand Pass & Seymour 00785007207057
FS5 GENERAL ELECTRIC n/a
There were no add-on items found for FS5.

* All prices subject to change.

false