FC52GL - Ehu Strain Relief .52 - .73

Legrand-Pass & Seymour

  • $42.70 (Each)
  • $42.70 (Each)

  • $854.00 (Per 20)
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
FC52GL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FC52-GL
Description
Ehu Strain Relief .52 - .73
FC52GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.52 - 0.73 Inches, Mesh Length 6.5-In
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007998795 / 0785007998795 / 00785007998795
Weight per unit
0.431 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.70 (Each)
Standard Packaging
$854.00 (Per 20)
Resources
Images
 
 
FC52GL - Small Image
 
FC52GL - Large Image
Brochures
 
 
FC52GL - Brochure
Other Links
 
 
FC52GL - Other
 
FC52GL - Other
 
FC52GL - Other
 
FC52GL - Other
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
Ehu Strain Relief .52 - .73
Description
EHU STRAIN RELIEF .52 - .73
extra long description
P&S FC52GL EHU STRAIN RELIEF .52 -
Long Description
FC52GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.52 - 0.73 inches, Mesh Length 6.5-in
Special Features
Wire mesh grips for Turnlok® and EHU straight blade plugs and connectors provide additional strain-relief for wiring device plugs and connectors used on portable equipment in commercial and institutional applications, and industrial plant and construction site areas, which incur abnormally high abuse.
Construction
Various Types of Pulling, Support and Strain Relief Grips
Additional Information
Cable Size
Cable Dia. Range: 0.520-0.730; Mesh Length: 9.00
load
Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord, cable and conduit, therefore providing a more secure electrical structure.
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
FC52-GL
GTIN
00785007998795
UPC
785007998795
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Turnlok®/EHU Strain Relief Grip
Packaging
Weight per each
0.431
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
Consult the Factory for Mounting Recommendations
Application
Industrial
standard
UL, CSA, UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FC52GL.
Jump To:

Cross Referenced

These items are similar to FC52GL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
I52 Eaton Wiring Devices 00040893650906
7310003 Hubbell Wiring Device-Kellems 00783585332161
L8003 Leviton 00078477973653
FC52GL Legrand Pass & Seymour 00785007998795
7310-003 Remke 00785411731032
36552 Woodhead 00786788365523
36552 GENERAL ELECTRIC n/a
7310003 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat