FC100U - SGL Sup GRP 1CBL SGL Eye

Legrand-Pass & Seymour

  • $64.33 (Each)
  • $64.33 (Each)

  • $6,433.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
FC100U
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FC100-U
Description
SGL Sup GRP 1CBL SGL Eye
FC100U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.00 - 1.24 Inches, Bale Length 9-In, Mesh Length 15-In, Break Strength 1680 LBS.
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007980691 / 0785007980691 / 00785007980691
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.33 (Each)
Standard Packaging
$6,433.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
165
Resources
Images
 
 
FC100U - Large Image
 
FC100U - Small Image
Attachments
 
 
FC100U - Specification Sheet
Brochures
 
 
FC100U - Brochure
Other Links
 
 
FC100U - Other
 
FC100U - Other
 
FC100U - Other
 
FC100U - Other
Descriptions
Product Type
SNG Sup GRP 1CBL SNG Eye
extra long description
P&S FC100U SNG SUP GRP 1CBL SNG EYE
Description
SGL SUP GRP 1CBL SGL EYE
Long Description
FC100U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.00 - 1.24 inches, Bale Length 9-in, Mesh Length 15-in, Break Strength 1680 lbs.
Special Features
Standard closed mesh support grips are designed for loads up to 600 lbs. and vertical runs of no more than 100 ft. They are available in a variety of eye styles and cable ranges for supporting electrical and fiber optic cable, metal rods, and tubing. Closed mesh support grips are used when the end of the cable is accessible. Support grips are woven of corrosion-resistant tinned-bronze wire.
Construction
Support and Strain Relief Grips, Various Types of Pulling
Additional Information
load
Approx. Break Strength: 1,680
Cable Size
Cable Dia. Range: 1.000-1.240; Bale Length: 9; Mesh Length: 15
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
FC100-U
GTIN
00785007980691
UPC
785007980691
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Support Grip Standard-Duty - Closed Mesh, Single Eye
Packaging
Weight per each
0.26
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
Consult the Factory for Mounting Recommendations
standard
CSA, UL/CSA Approval (consult factory)
Application
Industrial
Capacity
Various Cable Diameter Ranges
Total availability: 165

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
These alternate items can be purchased instead of FC100U.
Jump To:

Similar Items

Similar items are close alternatives to FC100U, though they may not be 100% alike.

Eaton Standard Support Grip, Closed Mesh Single Eye, 9" Bale, 1680 LBS Break, 1....
  • Our Part #: SGS100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SGS100
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($5,990.00)
SGS100 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.90

Each

QTY:
Each
Add
Standard Support Grip SS, Closed Mesh, Single Eye, Single Weave, Cable Range 1.0...
  • Our Part #: 2201016R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2201-016R
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($73.84)
2201016R - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$73.84

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FC100U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SGS100 Eaton Wiring Devices 00040893647111
2201017 Hubbell Wiring Device-Kellems 00783585301013
L9504 Leviton 00078477970683
FC100U Legrand Pass & Seymour 00785007980691
2201-016R Remke 00785411100265
35033 Woodhead 00786788350338
2201016 GENERAL ELECTRIC n/a
2201017 GENERAL ELECTRIC n/a
35033 GENERAL ELECTRIC n/a

* All prices subject to change.