EN4250 - 42" Enclosure W/Hinged Cover + Lock

Legrand-On-Q

  • $291.99 (Each)
  • $291.99 (Each)
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
EN4250
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN4250
Description
42" Enclosure W/Hinged Cover + Lock
<P>Perfect For Larger Installations, This 42"" Enclosure Features Universal On-Q Style Mounting Holes That Are Compatible With All Bay-Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More S
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428023180 / 00804428023180
Weight per unit
23.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$291.99 (Each)
Resources
Images
 
 
EN4250 - Large Image
 
EN4250 - Large Image
 
EN4250 - Large Image
 
EN4250 - Large Image
 
EN4250 - Large Image
 
EN4250 - Large Image
 
EN4250 - Large Image
 
EN4250 - Large Image
 
EN4250 - Small Image
 
EN4250 - Large Image
Brochures
 
 
EN4250 - Brochure
Other Links
 
 
EN4250 - Other
 
EN4250 - Other
 
EN4250 - Other
 
EN4250 - Other
 
EN4250 - Other
 
EN4250 - Other
 
EN4250 - Other
 
EN4250 - Other
 
EN4250 - Other
 
EN4250 - Other
 
EN4250 - Other
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
Steel
Material, Color, and Finish
Finish
Powder Coat
Color
White
Dimensions and Weight
Thickness
0.1
Width
14.3”
Depth
3.7”
Height
42.1”
Descriptions
extra long description
OnQ EN4250 42 ENCL W/HINGED COVER +
Product Type
42 Encl W/Hinged Cover + Lock
Description
42" ENCLOSURE W/HINGED COVER + LOCK
Long Description
<p>Perfect for larger installations, this 42"" enclosure features universal On-Q style mounting holes that are compatible with all bay-style modules. It also includes larger top openings that make pulling wire easier as well as additional knockouts, more s
Special Features
Flanged covers hide drywall openings- Flush and surface-mounted- Mounting tabs provide correct flush-mount position
Additional Information
Cable Entry
(6) rear knockouts
Enclosure Size
42.0
frame
Cold Rolled Steel
face plate
Hinged Cover and Lock
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
EN4250
GTIN
00804428023180
UPC
804428023180
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
ENCLOSURE
Packaging
Weight per each
23.76
Carton
1
Uses, Certifications, and Standards
standard
CSA, CULUS, UL, ROHS, UL (UL985, UL1023, UL1863), cULus, CSA, RoHS
Application
Residential
Mounting
Surface or Flush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat